DAYTON 45C680 Combination Louver Damper 24 x 36 | AD6FMN

DAYTON 45C680 Combination Louver Damper 24 x 36

Item: AD6FMN Model: 45C680
In Stock

Get it by Monday, Jun 16

€688.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Louver Damper
Adjustable BladesYes
Blade TypeDrainable
FinishMill
Flange Width1 1/4" , Not Applicable
Frame TypeHat Channel
Free Area2.12 sq. ft.
IncludesBird Screen
Inside Height18" , 22 1/2"
Inside Width33 3/4"
Intake Louver Inside Width33"
Intake Louver Outside Height23 1/2"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemCombination Louver Damper
Louver MaterialExtruded Aluminum
Louver TypeCombination
MaterialAluminum
Max. Exhaust2269 CFM
Max. Intake1444 CFM
Max. Velocity3500 FPM
Number Of Blades4
Outside Height23 1/2"
Outside Width35 1/2"
Rough Opening Height24"
Rough Opening Width36"
TypeAdjustable Damper
Wall Opening Size24" x 36"
Blade Angle45°
Frame Height23 1/2"
Frame Width35 1/2"
Maximum Air Velocity3500 FPM
Maximum Exhaust2269 CFM
Maximum Intake1444 CFM
Point Of Water Penetration1118 FPM

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)20.32
Ship length (cm)64.77
Ship width (cm)95.25
HS code7610900080
Country of OriginUS

Product Details:

    • Blade Angle (Deg.) (45/90)

Product Variants

ProductModelRough Opening HeightRough Opening WidthFree AreaMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightPrice
DAYTON 45C672 Combination Louver Damper 12 x 12 | AD6FME 45C67212"12"297 sq. ft.131 CFM206 CFM21 1/4"6"€315.93
DAYTON 45C673 Combination Louver Damper 54 x 54 | AD6FMF 45C67354"54"8.504 sq. ft.5950 CFM9350 CFM111 1/4"48"€1,960.40
DAYTON 45C674 Combination Louver Damper 60 x 60 | AD6FMG 45C67460"60"11.165 sq. ft.7481 CFM11756 CFM121 1/4"54"€2,306.89
RFQ
DAYTON 45C679 Combination Louver Damper 36 x 24 | AD6FMM 45C67936"24"2.33 sq. ft.1531 CFM2406 CFM71 1/4"30"€840.57
DAYTON 45C681 Combination Louver Damper 48 x 36 | AD6FMP 45C68148"36"5.214 sq. ft.3369 CFM5294 CFM101 1/4"42"€1,305.41
DAYTON 45C682 Combination Louver Damper 36 x 48 | AD6FMQ 45C68236"48"5 sq. ft.3281 CFM5156 CFM71 1/4"30"€1,165.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45C680 Combination Louver Damper 24 x 36
€688.88 /unit