DAYTON 452R57 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP | CH9UYB

DAYTON 452R57 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP

Item: CH9UYB Model: 452R57
In Stock

Get it by Tuesday, Jun 17

€4,073.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Hoist
Body Depth8 1/32"
Body FinishPainted
Body Length17 3/8"
Body MaterialSteel
Body Width8 23/32"
Brake TypeElectromagnetic
Chain FinishPainted
Chain MaterialAlloy Steel
ClassificationH4
ClutchOverload Limiting
Clutch TypeOverload Limiting
ColorRed
ControlPush Button Pendant
FeaturesNot Applicable
FinishPainted
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
For Outdoor UseNo
Headroom Size17 5/16"
Housing Depth8 1/32"
Housing Length17 3/8"
IncludesChain Container
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialSteel
Lifting Hook Opening Width17 5/16"
Lifting Hook TypeHook With Safety Latch
Maximum Lift SpeedNot Applicable
Min. Between Hooks17 5/16"
Min. Radius Curve10" , Not Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length17 5/16"
Motor Hp13/20 hp , 5/8 hp
Number Of Load Chains1
Number Of Reeves1
Overload Protection IncludedYes
Phase1
Resistance PropertiesNot Applicable
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable
Chain GradeGrade 80
Controller Cord Length20 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
Fixed Lift Speed32 FPM
Headroom17 5/16"
Hoist Ip RatingIP55
Lift Speed32 FPM
Lifting Capacity500 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw10.5A
Maximum Lifting Length20 ft.
Motor Horsepower5/8 hp
Mount TypeHook Mounted - No Trolley
Number Of Speeds1
Operating Voltage115/230V AC
Pendant Ip RatingIP65
StandardsUL LISTED
Tonnage - Lifting Capacity0.25 ton.

Shipping Info:

Ship weight (kg) 40.5
Country of OriginCN

Product Variants

ProductModelMotor HpPhaseNumber Of ReevesNumber Of Load ChainsThermal ProtectionMin. Radius CurveLifting Hook Opening WidthMinimum Retracted LengthPrice
DAYTON 452R55 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP | CH9UXB 452R555/8 hp111YesNot Applicable17 5/16"17 5/16"€2,782.56
DAYTON 452R38 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 230/460V, 10 fpm, 1.8 HP | CH9UXC 452R381 3/4 hp322YesNot Applicable26 1/16"24 13/32"€4,260.04
DAYTON 452R52 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXD 452R52--------€3,206.51
DAYTON 452R46 Electric Chain Hoist, 1000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.65 HP | CH9UXE 452R465/8 hp111YesNot Applicable17 29/32"17 29/32"€2,915.23
DAYTON 452R49 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXF 452R491 3/10 hp122YesNot Applicable26 1/16"24 13/32"€3,953.88
DAYTON 452R44 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXG 452R44--------€3,338.84
DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXH 452R481 3/10 hp122YesNot Applicable--€3,315.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 452R57 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP
€4,073.31 /unit