DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXH

DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP

Item: CH9UXH Model: 452R48
In Stock

Get it by Wednesday, Jun 11

€4,878.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Hoist
Body FinishPainted
Body MaterialSteel
Brake TypeElectromagnetic
Chain FinishPainted
Chain MaterialAlloy Steel
ClassificationH4
ClutchOverload Limiting
Clutch TypeOverload Limiting
ColorRed
ControlPush Button Pendant
FeaturesNot Applicable
FinishPainted
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
For Outdoor UseNo
IncludesChain Container
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialSteel
Lifting Hook TypeHook With Safety Latch
Maximum Lift SpeedNot Applicable
Min. Radius Curve10" , Not Applicable
Minimum Lift SpeedNot Applicable
Motor Hp1 1/4 hp , 1 3/10 hp
Number Of Load Chains2
Number Of Reeves2
Overload Protection IncludedYes
Phase1
Resistance PropertiesNot Applicable
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable
Body Depth7 1/2"
Body Length19 13/32"
Body Width11 11/32"
Controller Cord Length15 ft.
ControlsPush Button Pendant
Headroom26 1/16"
Hoist Ip RatingIP55
Lift Speed10 FPM
Lifting Hook Opening Width26 1/16"
Maximum Lifting Length15 ft.
Mount TypeHook Mounted - No Trolley
Operating Voltage115/230V AC
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 78.75
Country of OriginCN

Product Variants

ProductModelMotor HpPhaseNumber Of ReevesNumber Of Load ChainsThermal ProtectionMin. Radius CurveLifting Hook Opening WidthMinimum Retracted LengthPrice
DAYTON 452R55 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP | CH9UXB 452R555/8 hp111YesNot Applicable17 5/16"17 5/16"€2,782.56
DAYTON 452R38 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 230/460V, 10 fpm, 1.8 HP | CH9UXC 452R381 3/4 hp322YesNot Applicable26 1/16"24 13/32"€4,260.04
DAYTON 452R52 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXD 452R52--------€3,206.51
DAYTON 452R46 Electric Chain Hoist, 1000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.65 HP | CH9UXE 452R465/8 hp111YesNot Applicable17 29/32"17 29/32"€2,915.23
DAYTON 452R49 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXF 452R491 3/10 hp122YesNot Applicable26 1/16"24 13/32"€3,953.88
DAYTON 452R44 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXG 452R44--------€3,338.84
DAYTON 452R40 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXJ 452R401 3/10 hp111YesNot Applicable21 9/32"21 1/4"€3,079.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP
€4,878.93 /unit