DAYTON 452R47 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 230/460V, 20 fpm, 1.8 HP | CH9UYA

DAYTON 452R47 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 230/460V, 20 fpm, 1.8 HP

Item: CH9UYA Model: 452R47
In Stock

Get it by Thursday, Jun 12

€4,956.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Hoist
Body Depth7 1/2"
Body FinishPainted
Body Length19 13/32"
Body MaterialSteel
Body Width11 11/32"
Brake TypeElectromagnetic
Chain FinishPainted
Chain MaterialAlloy Steel
ClassificationH4
ClutchOverload Limiting
Clutch TypeOverload Limiting
ColorRed
ControlPush Button Pendant
FeaturesNot Applicable
FinishPainted
For Max. Beam Flange HeightNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
For Outdoor UseNo
Headroom Size21 9/32"
Housing Depth7 31/64"
Housing Length19 13/32"
IncludesChain Container
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialSteel
Lifting Hook Opening Width21 9/32"
Lifting Hook TypeHook With Safety Latch
Maximum Lift SpeedNot Applicable
Min. Between Hooks21 17/64"
Min. Radius Curve10" , Not Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length21 1/4"
Motor Hp1 3/4 hp , 1 4/5 hp
Number Of Load Chains1
Number Of Reeves1
Overload Protection IncludedYes
Phase3
Resistance PropertiesNot Applicable
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable
Chain GradeGrade 80
Controller Cord Length15 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
Fixed Lift Speed20 FPM
Headroom21 9/32"
Hoist Ip RatingIP55
Lift Speed20 FPM
Lifting Capacity2000 lbs.
Manufacturer's Warranty Length1 yr.
Max Current Draw6A
Maximum Lifting Length15 ft.
Motor Horsepower1 3/4 hp
Mount TypeHook Mounted - No Trolley
Number Of Speeds1
Operating Voltage230/460V AC
Pendant Ip RatingIP65
StandardsUL LISTED
Tonnage - Lifting Capacity1 ton.

Shipping Info:

Ship weight (kg) 63.9
Country of OriginCN

Product Variants

ProductModelMotor HpPhaseNumber Of ReevesNumber Of Load ChainsThermal ProtectionMin. Radius CurveLifting Hook Opening WidthMinimum Retracted LengthPrice
DAYTON 452R55 Electric Chain Hoist, 500 lbs. Capacity, 1 Speeds, 115/230V, 32 fpm, 0.65 HP | CH9UXB 452R555/8 hp111YesNot Applicable17 5/16"17 5/16"€2,782.56
DAYTON 452R38 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 230/460V, 10 fpm, 1.8 HP | CH9UXC 452R381 3/4 hp322YesNot Applicable26 1/16"24 13/32"€4,260.04
DAYTON 452R52 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXD 452R52--------€3,206.51
DAYTON 452R46 Electric Chain Hoist, 1000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 0.65 HP | CH9UXE 452R465/8 hp111YesNot Applicable17 29/32"17 29/32"€2,915.23
DAYTON 452R49 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXF 452R491 3/10 hp122YesNot Applicable26 1/16"24 13/32"€3,953.88
DAYTON 452R44 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 115/230V, 20 fpm, 1.3 HP | CH9UXG 452R44--------€3,338.84
DAYTON 452R48 Electric Chain Hoist, 4000 lbs. Capacity, 1 Speeds, 115/230V, 10 fpm, 1.3 HP | CH9UXH 452R481 3/10 hp122YesNot Applicable--€3,315.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 452R47 Electric Chain Hoist, 2000 lbs. Capacity, 1 Speeds, 230/460V, 20 fpm, 1.8 HP
€4,956.39 /unit