Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 43Y136 ECM Direct-Drive Motor 1/4 HP | AD4RJW

DAYTON 43Y136 ECM Direct-Drive Motor 1/4 HP

Item: AD4RJW Model: 43Y136
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,343.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemECM Direct-Drive Motor
Amps3.9A
For Fan TypeUpblast Fans
Hp1/4 hp
Max. Hp1/4 hp
Min. Motor Speed300 RPM
Motor ApplicationConvert Exhaust Fan To Variable Speed Fan
Motor Enclosure DesignOpen Dripproof
Motor TypeElectronically Commutated
Phase1
Shaft Dia.1/2"
Voltage115V
ApplicationConvert Exhaust Fan To Variable Speed Fan
Compatible Grainger Sku16D517, 39FV53, 39FV54, 43Y140, 5DVR2, 5DVT2, 6KWH9
Current3.9A
For Use With6KWH9
Maximum Motor Horsepower1/4 hp
Maximum Motor Speed1725 RPM
Minimum Motor Speed300 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower1/4 hp
Nameplate Voltage115V AC
Shaft Diameter1/2"
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)25.4
Ship length (cm)33.02
Ship width (cm)22.86
HS code8501514040
Country of OriginUS

Product Variants

ProductModelMPNPrice
DAYTON 43Y135 ECM Direct-Drive Motor 1/6 HP | AD4RJV 43Y13543Y135€857.09
DAYTON 43Y137 ECM Direct-Drive Motor 1/2 HP | AD4RJX 43Y13743Y137€1,270.61
DAYTON 43Y138 ECM Direct-Drive Motor 3/4 HP | AD4RJY 43Y13843Y138€1,471.14
DAYTON 43Y139 ECM Direct-Drive Motor 1 HP | AD4RJZ 43Y13943Y139€1,489.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 43Y136 ECM Direct-Drive Motor 1/4 HP
€1,343.93 /unit