Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 401L34 Hollow Round Shank Nut Driver, 1/4 Inch Tip, 3 Inch Bolt Clearance, 3 Inch Shank | CH6TEU 401L34

DAYTON 401L34 Hollow Round Shank Nut Driver, 1/4 Inch Tip, 3 Inch Bolt Clearance, 3 Inch Shank

Item: CH6TEU Model: 401L34
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Container TypeNone
Corrosion ResistantYes
For Fastener Size1/4"
Grip StyleErgonomic
Handle ColorBlue
Handle MaterialMulti Component
Handle ShapeStraight
Handle TypeMolded
Hex Size1/4"
InsulatedNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length7 1/2"
Shank FinishChrome
Shank MaterialAlloy Steel
Size Color CodeRed
StandardsASME B107.110
Tether ReadyNo
Tip Size1/4"

Shipping Info:

Ship weight (kg) 0.0945
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 401L34 Hollow Round Shank Nut Driver, 1/4 Inch Tip, 3 Inch Bolt Clearance, 3 Inch Shank
€8.54 /unit