Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 60-1-650-X-2LK Leather Gloves, Size 2XL, Cowhide, Glove, Full Finger, Gauntlet Cuff, Fleece, Wing Thumb | CT2CKB

BDG 60-1-650-X-2LK Leather Gloves, Size 2XL, Cowhide, Glove, Full Finger, Gauntlet Cuff, Fleece, Wing Thumb

Item: CT2CKB Model: 60-1-650-X-2LKCross Ref: 783V41
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back MaterialCowhide
Cuff Length5"
Cuff StyleGauntlet
CutGunn
Finger CoverageFull Finger
Hand Protection StyleGlove
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialFleece
Mfr. Series60-1-650 Series
Palm MaterialCowhide
Palm StyleSingle Layer
Size2XL
Stitching MaterialKevlar
Thumb StyleWing
Glove Back MaterialCowhide
Glove CutGunn
Glove Liner MaterialFleece
Glove Palm MaterialCowhide

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 60-1-650-X-2LK Leather Gloves, Size 2XL, Cowhide, Glove, Full Finger, Gauntlet Cuff, Fleece, Wing Thumb
€17.30 /pack