Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3ZP01 Collar Shaft 3 In | AD3JWT

DAYTON 3ZP01 Collar Shaft 3 In

Item: AD3JWT Model: 3ZP01
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3"
Cap Screw Thread Size3/8"-24
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
Inside Dia.3"
MaterialSteel
Number Of Pieces1
Outside Dia.4 1/4"
Set Screw Thread Size3/8"-24
TypeOne Piece Clamp
Width7/8"
Bore Diameter3"
Clearance Diameter4.3"
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Outside Diameter4 1/4"
Collar Width7/8"
For Shaft Diameter3"
Shaft Locking TypeClamp On

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)3.81
Ship length (cm)9.4
Ship width (cm)11.43
HS code8487900080
Country of OriginCN

Product Variants

ProductModelBore Dia.TypeCollar StyleOutside Dia.Collar MaterialInside Dia.MaterialSet Screw Thread SizePkg. Qty.Price
DAYTON 1F480 Collar Shaft 1 1/2 In | AA9TFP 1F4801 1/2"One Piece ClampClamp2 3/8"Plastic1 1/2"Plastic1/4"-281€35.19
DAYTON 1F488 Collar Shaft 1 In | AA9TFQ 1F4881"Set ScrewSet Screw1 5/8"Plastic1"Plastic5/16"-181€15.56
DAYTON 1F490 Collar Shaft - Pack Of 100 | AA9TFR 1F4901"Set Screw---1"Steel5/16"-18100€240.05
DAYTON 1F492 Collar Shaft 7/8 In | AA9TFT 1F4927/8"Set ScrewSet Screw1 3/8"Plastic7/8"Plastic5/16"-181€14.74
DAYTON 1F494 Collar Shaft - Pack Of 100 | AA9TFU 1F4947/8"Set Screw---7/8"Steel5/16"-18100€337.51
DAYTON 1F496 Collar Shaft 3/4 In | AA9TFV 1F4963/4"Set ScrewSet Screw1 1/4"Plastic3/4"Plastic5/16"-181€11.00
DAYTON 1F498 Collar Shaft - Pack Of 100 | AA9TFW 1F4983/4"Set Screw---3/4"Steel5/16"-18100€304.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3ZP01 Collar Shaft 3 In
€66.03 /unit