Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3VU37 Electric Space Heater Fan Forced 120v | AG6QDY

DAYTON 3VU37 Electric Space Heater Fan Forced 120v

Item: AG6QDY Model: 3VU37
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Space Heater
Air Flow Rate50 CFM
Air Temp. Rise165°F
Batteries RequiredNo
Btuh Output5118 btuH, 3412 btuH
ColorBlack
Control TypeMechanical Selector Dial
Cord Length6 ft.
Depth7"
Electric Heater Phase1
Fan Only OperationYes
FeaturesAuto Overheat Shut Off Protection, Power Indicator Light, Thermal Safety Switch
Filter IncludedNo
For Use Indoors/outdoorsIndoor Only
For Use OutdoorsIndoor Only
Heater ColorBlack
Heater TypeFan Forced
Heating MethodFan Forced
Height5 1/2"
Housing ColorBlack
Housing FinishPowder Coated
Housing MaterialSteel
Includes3-Prong Grounded Plug, Back Up Thermal Fuse
Max. Temp.167.9°F
Number Of Heat Settings2
OscillatingNo
Oscillating/non-oscillatingNon Oscillating
Overall Dimensions5.5" x 4.25" x 7"
Overall Height6 3/4"
Overall Width5"
Phase1
Programming CapabilityNot Programmable
Thermal Overheat ProtectionManual Reset, One Time Thermal Fuse
Tip Over Safety SwitchNo
Wattage1500/1000 W
Width4 1/4"
Air Flow50 CFM
Amperage8.3/12.5A
Frequency60 Hz
Heater StyleDesk and Floor
Heating Capacity3412 btuH, 5118 btuH
Manufacturers Warranty Length1 yr.
Max. Surface Temperature168°F
Mounting LocationDesk, Floor
Nema Plug Configuration5-15P
Nominal Voltage - Hvac120V AC
OscillationNon Oscillating
Overall Depth7"
Remote Control FunctionsNo Remote Control Included
Safety Tip-over Switch IncludedNo
StandardsUL/CUL LISTED
Voltage120V AC
Wattage Output1000/1500 W

Shipping Info:

Ship weight (kg) 2.1915
Ship height (cm)17.15
Ship length (cm)17.78
Ship width (cm)12.7
HS code8516290030
Country of OriginCN

Product Variants

ProductModelDepthHousing ColorOverall HeightOverall WidthNumber Of Heat SettingsOverall LengthHeightAir Temp. RisePrice
DAYTON 1VNX1 Electric Space Heater Fan Forced 120v | AB3WVF 1VNX17 7/8"-----10 7/8"120°F€105.31
DAYTON 3VU31 Electric Space Heater Fan Forced/radiant 120v | AD2XBX 3VU3111"White15"11 1/2"315"15"140°F€127.00
DAYTON 3VU33 Electric Space Heater Fan Forced 120v | AD2XBY 3VU3310"Gray, White16"10"-16"16"170°F€172.95
DAYTON 1VNW9 Electric Space Heater Fan Forced 120v | AF6PXA 1VNW97 1/2"Gray10"7 5/8"3-10 7/8"120°F€138.39
DAYTON 1VNY2 Electric Fan Forced Space Heater 120v | AF6PXD 1VNY26"Gray10 3/8"15 3/8"2-10 3/8"110°F€91.77
DAYTON 3VU34 Electric Space Heater Fan Forced 208/240v | AG6QDV 3VU3410 3/4"Red14"10 3/4"114"10 3/4"85°F€261.22
DAYTON 3VU35 Electric Space Heater Fan Forced 208/240v | AG6QDW 3VU3510 3/4"Red14"10 3/4"114"14"95°F€202.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3VU37 Electric Space Heater Fan Forced 120v
€210.30 /unit