Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3VU34 Electric Space Heater Fan Forced 208/240v | AG6QDV

DAYTON 3VU34 Electric Space Heater Fan Forced 208/240v

Item: AG6QDV Model: 3VU34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Space Heater
Air Flow Rate300 CFM
Air Temp. Rise85°F
Btuh Output13650 btuH, 10236 btuH
ColorRed
Cord Length72"
Depth10 3/4"
Electric Heater Phase1
FeaturesAuto Overheat Shut Off Protection, Power Indicator Light, Thermostat
Heater ColorRed
Heater TypeFan Forced
Heating MethodFan Forced
Height10 3/4"
Housing ColorRed
Housing FinishPowder Coated
Housing MaterialSteel
Max. Temp.161.6°F
Number Of Heat Settings1
OscillatingNo
Oscillating/non-oscillatingNon Oscillating
Overall Dimensions14" x 10.75" x 10.75"
Overall Height14"
Overall Length14"
Overall Width10 3/4"
Phase1
Thermal Overheat ProtectionAutomatic Reset
Voltage208/240V
Wattage4000/3000 W
Width10 3/4"
Amperage14.4/16.7A
Mounting TypeStanding Unit
Overall Depth10 7/16"
StandardsUL/CUL LISTED
Wattage Output3/4 kW

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)27.31
HS code8516290030
Country of OriginCN

Product Variants

ProductModelDepthHousing ColorOverall HeightOverall WidthNumber Of Heat SettingsOverall LengthHeightAir Temp. RisePrice
DAYTON 1VNX1 Electric Space Heater Fan Forced 120v | AB3WVF 1VNX17 7/8"-----10 7/8"120°F€105.31
DAYTON 3VU31 Electric Space Heater Fan Forced/radiant 120v | AD2XBX 3VU3111"White15"11 1/2"315"15"140°F€127.00
DAYTON 3VU33 Electric Space Heater Fan Forced 120v | AD2XBY 3VU3310"Gray, White16"10"-16"16"170°F€172.95
DAYTON 1VNW9 Electric Space Heater Fan Forced 120v | AF6PXA 1VNW97 1/2"Gray10"7 5/8"3-10 7/8"120°F€138.39
DAYTON 1VNY2 Electric Fan Forced Space Heater 120v | AF6PXD 1VNY26"Gray10 3/8"15 3/8"2-10 3/8"110°F€91.77
DAYTON 3VU35 Electric Space Heater Fan Forced 208/240v | AG6QDW 3VU3510 3/4"Red14"10 3/4"114"14"95°F€202.66
DAYTON 3VU36 Electric Space Heater Fan Forced 240/208v | AG6QDX 3VU3611 1/2"Red15 7/8"11 1/2"-15 7/8"15 7/8"105°F€261.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3VU34 Electric Space Heater Fan Forced 208/240v
€268.37 /unit