Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3TZ74 Cap Vent 6 In | AD2TFA

DAYTON 3TZ74 Cap Vent 6 In

Item: AD2TFA Model: 3TZ74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Cap
Backdraft Damper IncludedNo
Cap Height11"
Cap Width12 3/8"
ColorSilver
Connection TypePress Fit
Duct ShapeRound
FinishGalvanized
Fits Duct Size6"
For Nominal Duct Diameter6"
For Use WithVent Terminations
MaterialSteel
Material ThicknessNot Applicable
Max. Temp. RatingNot Applicable
Min. Pressure RatingNot Applicable
Overall Height6 1/2"
Overall Width12 3/8"
Rain Cap StyleVented
Screen IncludedNo
ShapeCap
Product TypeVent Cap
StandardsCSA

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)31.75
Ship length (cm)33.02
Ship width (cm)33.02
HS code7326908588
Country of OriginMX

Product Variants

ProductModelFor Nominal Duct DiameterOverall HeightOverall WidthCap WidthFits Duct SizeCap HeightDuct ShapeColorPrice
DAYTON 3TZ72 Cap Vent 4 In | AD2TEY 3TZ724"8 3/8"8 1/4"8 1/4"4"8 3/8"RoundSilver€138.13
DAYTON 3TZ73 Cap Vent 5 In | AD2TEZ 3TZ735"11"8 1/4"8 1/4"5"8 3/8"RoundSilver€152.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3TZ74 Cap Vent 6 In
€184.68 /unit