Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3TZ73 Cap Vent 5 In | AD2TEZ

DAYTON 3TZ73 Cap Vent 5 In

Item: AD2TEZ Model: 3TZ73
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Cap
Backdraft Damper IncludedNo
Cap Height8 3/8"
Cap Width8 1/4"
ColorSilver
Connection TypePress Fit
Duct ShapeRound
FinishGalvanized
Fits Duct Size5"
For Nominal Duct Diameter5"
For Use WithVent Terminations
MaterialSteel
Material ThicknessNot Applicable
Max. Temp. RatingNot Applicable
Min. Pressure RatingNot Applicable
Overall Height11"
Overall Width8 1/4"
Rain Cap StyleVented
Screen IncludedNo
ShapeCap
Product TypeVent Cap
StandardsCSA

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)22.1
Ship length (cm)22.1
Ship width (cm)22.35
HS code7326908588
Country of OriginMX

Product Variants

ProductModelFor Nominal Duct DiameterOverall HeightOverall WidthCap WidthFits Duct SizeCap HeightDuct ShapeColorPrice
DAYTON 3TZ72 Cap Vent 4 In | AD2TEY 3TZ724"8 3/8"8 1/4"8 1/4"4"8 3/8"RoundSilver€138.13
DAYTON 3TZ74 Cap Vent 6 In | AD2TFA 3TZ746"6 1/2"12 3/8"12 3/8"6"11"RoundSilver€200.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3TZ73 Cap Vent 5 In
€159.14 /unit