Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3HHR4 Ceiling Shutter 36 Long 36 Wide | AC9LWJ

DAYTON 3HHR4 Ceiling Shutter 36 Long 36 Wide

Item: AC9LWJ Model: 3HHR4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhole House Fan Economy Ceiling Shutter / Ceiling Shutter
Air Flow DirectionHorizontal
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade Seal MaterialFelt
Bushing MaterialStainless Steel
Closure TypeSpring
CounterbalancedYes
Damper FinishBaked Enamel
Fits Fan Dia.36"
Flange TypeFront Flange
Flange Width1 3/8"
For Use With36 In Whole House Fans
Frame Depth1 5/8"
Frame MaterialAluminum
Frame Material Thickness0.1 ga.
Length36"
Max. Velocity1500 FPM
Maximum Air Velocity2000 FPM
Mounting Hole Di.1/4"
Mounting Hole Size0.188"
Mounting PositionHorizontal
Mounting StyleFlush Mount
Number Of Panels1
Open Depth5"
Opening Length34"
Opening Required34" x 34"
Opening TypeSpring
Opening Width34"
Overall Height36"
Overall Width36"
Rough Opening Length34"
Rough Opening ShapeSquare
Rough Opening Width34"
Shutter Mounting LocationCeiling
Shutter Mounting PositionHorizontal
Shutter Opening Required34" x 34"
Shutter Overall Size36" x 36"
Single Acting/double ActingSingle Acting
TypeGravity Operated Single Panel
Width36"
ActionSingle Acting
Airflow DirectionHorizontal
ColorWhite
Fits Fan Diameter36"
Free Area7.3 sq. ft.
Maximum Pressure1 in. wc
Mounting Hole Diameter1/4"
Mounting LocationCeiling
Switch ActionNormally Closed
Tie-rod MaterialGalvanized Steel Frame and Tie Rods

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)97.79
Ship length (cm)96.52
Ship width (cm)6.35
HS code7610900080
Country of OriginUS

Product Variants

ProductModelFlange WidthFrame DepthMax. VelocityFits Fan Dia.Opening WidthOpening LengthFlange TypeOverall HeightPrice
DAYTON 3C242 Ceiling Shutter 42 In | AC8LKG 3C2421 3/8"1 5/8"2250 FPM42"42"42"Front Flange44"€363.03
DAYTON 3HHR2 Ceiling Shutter 26 Long 26 Wide | AC9LWG 3HHR21 3/8"1 5/8"1500 FPM24"24"24"Front Flange26"€137.90
DAYTON 3HHR3 Ceiling Shutter 32 Long 32 Wide | AC9LWH 3HHR31 3/8"1 5/8"1500 FPM30"30"30"Front Flange32"€150.88
DAYTON 3HHR5 Ceiling Shutter 35 Long 40 Wide | AC9LWK 3HHR51 3/8"1 5/8"2250 FPM36"38"33"Front Flange35"€297.80
DAYTON 4HA10 Ceiling Shutter 24 In | AD7XMV 4HA101 5/8"1 3/8"1500 FPM24"27.7"70 3/4"Reversed Flange30 3/4"€138.00
DAYTON 4HA11 Ceiling Shutter 30 In | AD7XMW 4HA111 5/8"1 5/8"1500 FPM30"33.9"70 3/4"Reversed Flange30 3/4"€151.07
DAYTON 4HA12 Ceiling Shutter 36 In | AD7XMX 4HA121 5/8"1 3/8"1500 FPM36"34"35 3/4"Reversed Flange37 3/4"€176.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3HHR4 Ceiling Shutter 36 Long 36 Wide
€174.72 /unit