Flat Shipping

Flat Shipping at €24.99 + VAT

BESTAIR PRO G5-1625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2 | AH4WUC 35NZ49

BESTAIR PRO G5-1625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2

Item: AH4WUC Model: G5-1625-11-2Cross Ref: 35NZ49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaner Repl. Filter
Actual Depth5 1/4"
Actual Filter Size15 3/8" x 25 1/2" x 5 1/4"
Actual Height15.375 ft.
Actual Width25 1/2"
Air FilterAir Cleaner Replacement Filter
Air Filter CapacityHigh Capacity
Air Filter ItemFurnace Air Cleaner Filter
Air Filter Media TypeSynthetic
Common ApplicationsFurnace Air Cleaner
Filter Efficiency (air Filters)65%
Filter Layer TypeElectrostatic
Filters Down To0.3 µm
Filters OutAuto Emission Particulates, Dust
Frame ColorWhite
Frame IncludedYes
Frame MaterialCardboard
Frame/header MaterialBeverage Board
Includes FrameYes
MaterialSynthetic
Max. Velocity450 FPM
Media ColorWhite
Media MaterialSynthetic
Nominal Filter Size16" x 25" x 5"
Nominal Width25"
Number Of Filters2
Removes Particles Down To0.3 µm to 1 µm
Replacement ForGoodman, Amana, York M11056
StylePanel
TypePleated
Compatible Manufacturer Model NumberAMU1625, GMU1625, YMU1625
Filter MaterialSynthetic
Filter TypePleated
Overall Depth5 1/4"
Overall Height15 3/8"
Overall Width25 1/2"
StandardsASHRAE 52.2

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)64.14
Ship length (cm)39.07
Ship width (cm)14.61
Country of OriginUS

Product Details:

    • Frame Included : Yes

Product Variants

ProductModelNominal WidthActual HeightActual WidthFilter Layer TypeFilters Down ToIncludes FrameFrame MaterialTypePkg. Qty.Price
BESTAIR PRO AB-52025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTF 35NZ29 AB-52025-8-225"19 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€64.16
BESTAIR PRO AB-31625-8-2 Air Cleaner Filter 25 x 16 x 3 MERV8 PK2 | AH4WTG 35NZ30 AB-31625-8-225"15 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€34.14
BESTAIR PRO 5-2020-8-2 Air Cleaner Filter 20 x 20 x 5 MERV8 PK2 | AH4WTH 35NZ31 5-2020-8-220"19 1/2"19 1/2"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-1620-8-2 Air Cleaner Filter 20 x 16 x 5 MERV8 PK2 | AH4WTJ 35NZ32 5-1620-8-220"15.75 ft.19 3/4"Electrostatic0.3 µmYesCardboardPleated2€46.90
BESTAIR PRO 5-1625-8-2 Air Cleaner Filter 25 x 16 x 5 MERV8 PK2 | AH4WTK 35NZ33 5-1625-8-225"15 3/4"24 3/4"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-2025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTL 35NZ34 5-2025-8-225"20"24 5/8"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO AB-51625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2 | AH4WTM 35NZ35 AB-51625-11-225"15 5/8"24 1/8"Electrostatic0.3 µmYesCardboardPleated2€80.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTAIR PRO G5-1625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2
€80.37 /pack