DAYTON 3HGP3 Square Control Damper 9-3/4in W 9-3/4in H | AC9LNP

DAYTON 3HGP3 Square Control Damper 9-3/4in W 9-3/4in H

Item: AC9LNP Model: 3HGP3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Control Damper
Axle Dia.1/2"
BearingsSynthetic (Acetal) Sleeve Type
Blade TypeExtruded Airfoil
Duct Height10"
Duct Width10"
For Use InMedium To High Pressure And Velocity Systems
Frame Depth5"
Frame Height9 3/4"
Frame MaterialAluminum
Frame Thickness0.125 ga.
Frame Width9 3/4"
Max. Temp.180°F
Max. Velocity6000 FPM
Pressure Differential Max.6 in. wg
SealCompression Jamb
Sleeve TypeSynthetic
Blade MaterialGalvanized Steel
Closure Velocity Rating6000 FPM
Flange TypeHat Channel
Maximum Pressure5 in. wg
Mounting PositionHorizontal
Overall Height9 3/4"
Overall Width9 3/4"
Rough Opening ShapeSquare
Rough Opening Width10"
StandardsAMCA, ASHRAE 90.1, CALIFORNIA TITLE 24, IECC
Switch ActionNormally Open

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)32.77
Ship length (cm)31.75
Ship width (cm)13.97
HS code8481809050
Country of OriginUS

Product Details:

    • Axle (Plated Steel)
    • Linkage (Side, Out of Airstream, Concealed In Frame)

Product Variants

ProductModelFrame MaterialRough Opening WidthDuct HeightDuct WidthFrame ThicknessMax. VelocityPressure Differential Max.Frame HeightPrice
DAYTON 2LRY6 Square Volume Control Damper 9-3/4in W | AC2PCT 2LRY6Steel10"10"10"16 ga.3000 FPM5 in. wg9 3/4"€191.94
DAYTON 2LRY7 Square Control Damper 11-3/4in W 11-3/4in H | AC2PCU 2LRY7Steel12"12"12"16 ga.3000 FPM5 in. wg11 3/4"€190.32
DAYTON 2LRY8 Square Control Damper 15-3/4in W 15-3/4in H | AC2PCV 2LRY8Steel16"16"16"16 ga.3000 FPM5 in. wg15 3/4"€212.76
DAYTON 2LRY9 Square Control Damper 17-3/4in W 17-3/4in H | AC2PCW 2LRY9Steel18"18"18"16 ga.3000 FPM5 in. wg17 3/4"€262.36
DAYTON 2LRZ1 Square Control Damper 23-3/4in W 23-3/4in H | AC2PCX 2LRZ1Steel24"24"24"16 ga.3000 FPM5 in. wg23 3/4"€307.41
DAYTON 3HGN6 Square Control Damper 23-3/4in W 23-3/4in H | AC9LNH 3HGN6Steel-24"24"16 ga.4000 FPM10 in. wg23 3/4"€443.99
DAYTON 3HGP5 Square Control Damper 15-3/4in W 15-3/4in H | AC9LNR 3HGP5Aluminum-16"16"0.125 ga.6000 FPM6 in. wg15 3/4"€567.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3HGP3 Square Control Damper 9-3/4in W 9-3/4in H