Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2LRY6 Square Volume Control Damper 9-3/4in W | AC2PCT

DAYTON 2LRY6 Square Volume Control Damper 9-3/4in W

Item: AC2PCT Model: 2LRY6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€230.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Control Damper
ApplicationVolume Control
Axle Dia.1/2"
BearingsSynthetic (Acetal) Sleeve Type
Blade Material Thickness16 ga.
Blade OrientationOpposed Blades
Closure TypeMotorized
Damper ItemVolume Control Damper
Damper ShapeSquare
Duct Height10"
Duct Width10"
Flange TypeHat Channel
For Duct ShapeSquare
For Use InLow To Medium Pressure And Velocity Systems
Frame Depth5"
Frame Height9 3/4"
Frame MaterialSteel
Frame Material Thickness16 ga.
Frame Opening Height9 3/4"
Frame Opening Width9 3/4"
Frame Thickness16 ga.
Frame Width9 3/4"
IncludesExtension Pin Kit
LinkageConcealed In Frame, Out Of Airstream, Side
Max. Air Velocity3000 FPM
Max. Temp.180°F
Max. Velocity3000 FPM
Mounting PositionHorizontal
Overall Height9 3/4"
Overall Length5"
Overall Width9 3/4"
Pressure Differential Max.5 in. wg
Rough Opening ShapeSquare
Rough Opening Width10"
SealExtruded Vinyl Blade
Seal MaterialVinyl
Sleeve TypeSynthetic
Airflow DirectionHorizontal, Vertical
Blade MaterialGalvanized Steel
Closure Velocity Rating3000 FPM
Maximum Pressure5 in. wg
StandardsAMCA, ASHRAE 90.1, CALIFORNIA TITLE 24, IECC
Switch ActionNormally Open

Shipping Info:

Ship weight (kg) 3.771
Ship height (cm)24.77
Ship length (cm)12.7
Ship width (cm)24.77
HS code8481809050
Country of OriginUS

Product Details:

    • Axle (Plated Steel)
    • Linkage (Side, Out of Airstream, Concealed In Frame)

Product Variants

ProductModelFrame MaterialRough Opening WidthDuct HeightDuct WidthFrame ThicknessMax. VelocityPressure Differential Max.Frame HeightPrice
DAYTON 2LRY7 Square Control Damper 11-3/4in W 11-3/4in H | AC2PCU 2LRY7Steel12"12"12"16 ga.3000 FPM5 in. wg11 3/4"€190.32
DAYTON 2LRY8 Square Control Damper 15-3/4in W 15-3/4in H | AC2PCV 2LRY8Steel16"16"16"16 ga.3000 FPM5 in. wg15 3/4"€212.76
DAYTON 2LRY9 Square Control Damper 17-3/4in W 17-3/4in H | AC2PCW 2LRY9Steel18"18"18"16 ga.3000 FPM5 in. wg17 3/4"€262.36
DAYTON 2LRZ1 Square Control Damper 23-3/4in W 23-3/4in H | AC2PCX 2LRZ1Steel24"24"24"16 ga.3000 FPM5 in. wg23 3/4"€307.41
DAYTON 3HGN6 Square Control Damper 23-3/4in W 23-3/4in H | AC9LNH 3HGN6Steel-24"24"16 ga.4000 FPM10 in. wg23 3/4"€443.99
DAYTON 3HGP3 Square Control Damper 9-3/4in W 9-3/4in H | AC9LNP 3HGP3Aluminum-10"10"0.125 ga.6000 FPM6 in. wg9 3/4"€445.02
DAYTON 3HGP5 Square Control Damper 15-3/4in W 15-3/4in H | AC9LNR 3HGP5Aluminum-16"16"0.125 ga.6000 FPM6 in. wg15 3/4"€567.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LRY6 Square Volume Control Damper 9-3/4in W
€230.33 /unit