Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GWU3 V-belt Cogged Ax29 | AC9JTD

DAYTON 3GWU3 V-belt Cogged Ax29

Item: AC9JTD Model: 3GWU3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeAX
ConstructionCogged
Industry NumberAX29
MaterialChloroprene Rubber Blend
Number Of Ribs1
Outside Length31"
Temp. Range-22°F to +194°F
Thickness0.312"
Top Width1/2"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionRaw Edge
Length TypeClosed Loop
StandardsARPM
Tensile Strength3400 N/mm
V-belt SectionAX

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)32.39
Ship width (cm)8.89
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberConstructionNumber Of RibsThicknessTop WidthTemp. RangePrice
DAYTON 13W525 V-belt Cogged Ax100 | AA6FNZ 13W525102"AX100Wrapped10.312"1/2"-22°F to +194°F€37.17
DAYTON 13W526 V-belt Cogged Ax158 | AA6FPA 13W526160"AX158Wrapped10.312"1/2"-22°F to +194°F€70.58
DAYTON 13W527 V-belt Cogged Ax173 | AA6FPB 13W527175"AX173Wrapped10.312"1/2"-22°F to +194°F€75.22
DAYTON 13W528 V-belt Cogged Ax180 | AA6FPC 13W528182"AX180Wrapped10.312"1/2"-22°F to +194°F€73.96
DAYTON 1YVU7 V-belt Cogged Ax32 | AB4MFH 1YVU734"AX32Cogged, Raw Edge10.312"1/2"-€14.36
DAYTON 1YVU8 V-belt Cogged Ax40 | AB4MFJ 1YVU842"AX40Cogged, Raw Edge10.312"1/2"-€17.04
DAYTON 1YVU9 V-belt Cogged Ax41 | AB4MFK 1YVU943"AX41Cogged, Raw Edge10.312"1/2"-€17.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWU3 V-belt Cogged Ax29
€14.30 /unit