Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GWR3 V-belt C131 | AC9JRJ

DAYTON 3GWR3 V-belt C131

Item: AC9JRJ Model: 3GWR3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeC
ConstructionWrapped
Industry NumberC131
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length135"
Temp. Range-22°F to +194°F
Thickness0.531"
Top Width7/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
Belt SeriesPower King
ColorBlack
Edge ConstructionWrapped
For Minimum Pulley Pitch Diameter9"
Length TypeClosed Loop
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat, Oil, Static Conductive
StandardsARPM
Tensile Strength6400 N/mm
V-belt SectionC
V-belt TypeClassical

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.6
Ship length (cm)37.47
Ship width (cm)37.47
HS code4010391000
Country of OriginTH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V821 V-belt C48 | AA6EUG 13V82152"C4810.531"7/8"Wrapped-22°F to +194°F€31.09
DAYTON 13V822 V-belt C50 | AA6EUH 13V82254"C5010.531"7/8"Wrapped-22°F to +194°F€30.02
DAYTON 13V823 V-belt C54 | AA6EUJ 13V82358"C5410.531"7/8"Wrapped-22°F to +194°F€32.18
DAYTON 13V824 V-belt C56 | AA6EUK 13V82460"C5610.531"7/8"Wrapped-22°F to +194°F€24.72
DAYTON 13V825 V-belt C57 | AA6EUL 13V82561"C5710.531"7/8"Wrapped-22°F to +194°F€36.00
DAYTON 13V826 V-belt C58 | AA6EUM 13V82662"C5810.531"7/8"Wrapped-22°F to +194°F€28.80
DAYTON 13V827 V-belt C59 | AA6EUN 13V82763"C5910.531"7/8"Wrapped-22°F to +194°F€25.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWR3 V-belt C131
€91.21 /unit