Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GWJ6 V-belt B123 | AC9JPN

DAYTON 3GWJ6 V-belt B123

Item: AC9JPN Model: 3GWJ6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeB
ConstructionWrapped
Industry NumberB123
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length126"
Temp. Range-22°F to +194°F
Thickness0.406"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength3900 N/mm
V-belt SectionB

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)4.45
Ship length (cm)44.45
Ship width (cm)13.97
HS code4010391000
Country of OriginTH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V798 V-belt B106 | AA6ETH 13V798109"B10610.406"0.656"Wrapped-22°F to +194°F€33.22
DAYTON 13V799 V-belt B135 | AA6ETJ 13V799138"B13510.406"0.656"Wrapped-22°F to +194°F€42.23
DAYTON 13V801 V-belt B137 | AA6ETK 13V801140"B13710.406"0.656"Wrapped-22°F to +194°F€36.16
DAYTON 13V802 V-belt B138 | AA6ETL 13V802141"B13810.406"0.656"Wrapped-22°F to +194°F€56.65
DAYTON 13V803 V-belt B141 | AA6ETM 13V803144"B14110.406"0.656"Wrapped-22°F to +194°F€43.36
DAYTON 13V804 V-belt B156 | AA6ETN 13V804159"B15610.406"0.656"Wrapped-22°F to +194°F€49.96
DAYTON 13V805 V-belt B160 | AA6ETP 13V805163"B16010.406"0.656"Wrapped-22°F to +194°F€51.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWJ6 V-belt B123
€47.18 /unit