Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GWF2 V-belt 5l850 | AC9JNE

DAYTON 3GWF2 V-belt 5l850

Item: AC9JNE Model: 3GWF2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type5L
ConstructionWrapped
Industry Number5L850
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length85"
Temp. Range-22°F to +194°F
Thickness3/8"
Top Width0.656"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
Length TypeClosed Loop
StandardsARPM
Tensile Strength5400 N/mm
V-belt Section5L

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.56
Ship length (cm)33.02
Ship width (cm)10.41
HS code4010343000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberConstructionNumber Of RibsThicknessTop WidthTemp. RangePrice
DAYTON 3GWE9 V-belt 5l810 | AC9JNC 3GWE981"5L810Wrapped13/8"0.656"-22°F to +194°F€17.34
DAYTON 3GWF1 V-belt 5l830 | AC9JND 3GWF183"5L830Wrapped13/8"0.656"-22°F to +194°F€17.78
DAYTON 3GWF3 V-belt 5l870 | AC9JNF 3GWF387"5L870Wrapped13/8"0.656"-22°F to +194°F€18.73
DAYTON 3GWF4 V-belt 5l890 | AC9JNG 3GWF489"5L890Wrapped13/8"0.656"-22°F to +194°F€17.24
DAYTON 3GWF5 V-belt 5l910 | AC9JNH 3GWF591"5L910Wrapped13/8"0.656"-22°F to +194°F€19.50
DAYTON 3GWF6 V-belt 5l930 | AC9JNJ 3GWF693"5L930Wrapped13/8"0.656"-22°F to +194°F€20.00
DAYTON 3GWF7 V-belt 5l950 | AC9JNK 3GWF795"5L950Wrapped13/8"0.656"-22°F to +194°F€18.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWF2 V-belt 5l850
€17.58 /unit