Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GWD6 V-belt 4l150 | AC9JMP

DAYTON 3GWD6 V-belt 4l150

Item: AC9JMP Model: 3GWD6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type4L
ConstructionWrapped
Industry Number4L150
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length15"
Temp. Range-22°F to +194°F
Thickness0.312"
Top Width1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)13.34
Ship width (cm)8.26
HS code4010391000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberConstructionNumber Of RibsThicknessTop WidthTemp. RangePrice
DAYTON 3GWD7 V-belt 4l160 | AC9JMQ 3GWD716"4L160Wrapped10.312"1/2"-22°F to +194°F€7.60
DAYTON 3GWD8 V-belt 4l810 | AC9JMR 3GWD881"4L810Wrapped10.312"1/2"-22°F to +194°F€11.70
DAYTON 3GWD9 V-belt 4l830 | AC9JMT 3GWD983"4L830Wrapped10.312"1/2"-22°F to +194°F€11.04
DAYTON 3GWE1 V-belt 4l850 | AC9JMU 3GWE185"4L850Wrapped10.312"1/2"-22°F to +194°F€10.75
DAYTON 3GWE2 V-belt 4l870 | AC9JMV 3GWE287"4L870Wrapped10.312"1/2"-22°F to +194°F€12.03
DAYTON 3GWE3 V-belt 4l890 | AC9JMW 3GWE389"4L890Wrapped10.312"1/2"-22°F to +194°F€10.95
DAYTON 3GWE4 V-belt 4l910 | AC9JMX 3GWE491"4L910Wrapped10.312"1/2"-22°F to +194°F€11.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GWD6 V-belt 4l150
€8.88 /unit