Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT 8702-01 Flame Burner Piezo 5.9 Inch Length Pin-Point | AH7BLD 36RC47

SIEVERT 8702-01 Flame Burner Piezo 5.9 Inch Length Pin-Point

Item: AH7BLD Model: 8702-01Cross Ref: 36RC47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame Burner
ApplicationSmall Soft Soldering Jobs
Flame TypePencil
Overall Length5.9"
Tip Outside Diameter3/5"
Compatible Torch Model253547
Tip SeriesPowerjet Series

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEE

Product Variants

ProductModelFlame TypePrice
SIEVERT 8704-01 Flame Burner Piezo 5.9 Inch Length Standard | AH7BLE 36RC48 8704-01Standard€68.41
SIEVERT 8706-01 Flame Burner Piezo 7.3 Inch Length Cyclone | AH7BLF 36RC49 8706-01Swirl€70.95
SIEVERT 8707-01 Flame Burner Piezo 7.3 Inch Length Brazing | AH7BLJ 36RC52 8707-01Swirl€66.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT 8702-01 Flame Burner Piezo 5.9 Inch Length Pin-Point
€58.86 /unit