Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3FRG8 Blower 149 Cfm 12vdcv 5.50a 3270 Rpm | AC9CZZ

DAYTON 3FRG8 Blower 149 Cfm 12vdc 5.50a 3270 Rpm

Item: AC9CZZ Model: 3FRG8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Airflow @ 0.000 In Sp149 CFM
Airflow @ 0.100 In Sp140 CFM
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In Sp132 CFM
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In Sp120 CFM
Airflow @ 0.500 In Sp110 CFM
Airflow @ 0.500 In Sp Range110 CFM
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassNot Rated
Amps5.5A
ApplicationAir Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
AssemblyAssembled
Bearing TypeBall
Blower Conduit BoxYes
Blower Outlet ShapeRectangular
Blower Wheel Diameter3 15/16"
Blower Wheel Width2 1/2"
Brake Horsepower1/25 hp
Cfm @ 0.000-in. Sp149
Cfm @ 0.100-in. Sp140
Cfm @ 0.200-in. Sp126 CFM
Cfm @ 0.300-in. Sp124 CFM
Cfm @ 0.400-in. Sp120 CFM
Cfm @ 0.500-in. Sp110 CFM
Chemical ResistantNo
Compatible Speed ControlNo
Conduit BoxYes
Corrosion ResistantNo
Dimension A5 3/8"
Dimension B6 3/8"
Dimension C7 1/2"
Dimension D3 5/16"
Dimension E5 3/4"
Dimension F3 1/8"
Dimension J4 7/16"
Dimension K3 1/2"
Dimension L4"
Dimension M2 7/8"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive TypeDirect Drive
Flange TypeFlanged
For Air TypeClean Air
For High-static Pressure ApplicationsNo
For LocationIndoor
For Ventilation TypeExhaust, Make-Up, Return, Supply
Full Load Amps5.5A
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
High-efficiency MotorNo
Housing ColorGray
Housing Depth5 3/8"
Housing FinishEnamel
Housing Height5 3/4"
Housing MaterialSteel
Housing Material FinishEnamel
Housing Material Gauge0.8 mm
Housing Width8 3/4"
IncludesDischarge Mounting Flange
Includes Drive PackageNot Applicable
Includes MotorYes
Includes Mounting HardwareNo
Inlet Dia.3 1/8"
Inlet Diameter3 1/8"
Lead Length13"
Max. Ambient Temp.104°F
Max. Inlet Temp.104°F
Maximum Inlet Air Temperature104°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen
Motor Frame Designation12 Vdc Motor
Motor Horsepower1/25 hp
Motor InsulationClass B
Motor LocationOut Of Airstream
Mount TypeAll Position
Mounting OrientationMultiposition
Mounting PositionAll Position
No. Of Inlets1
Number Of Inlets1
Number Of Speeds1
Oem ReplacementYes
Outlet Dia.Not Applicable
Outlet Height2 3/16"
Outlet ShapeRectangular
Outlet Width3 1/4"
Overall Depth5 3/8"
Overall Height5 3/4"
Overall Width7 1/2"
Phase1
Replacement ForNot Applicable
Resistance PropertiesCorrosion Resistant
Shaft Diameter8 mm
Sound LevelNot Rated
Spark Resistant Construction TypeNot Rated
Speed ControllableNo
Thermal Overload ProtectionNo
Thermal ProtectionNo Thermal Protection
Wheel Bore Dia.8 mm
Wheel Dia.3 7/8" , 3.938"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel TypeForward Curve
Wheel Width2 1/2"
With FlangeYes
Current5.5A
Maximum Fan Speed3300 RPM
Minimum Fan Speed0 RPM
Motor EnclosureOpen
Motor Ip RatingIP20
Motor Speed3300 RPM
Outlet TypeFlanged
RotationCW
StandardsCE COMPLIANT, ROHS COMPLIANT
Wheel Diameter3 7/8"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)14.61
Ship length (cm)13.65
Ship width (cm)22.23
HS code8414596060
Country of OriginUS

Product Details:

    • With/Without Flange (With Flange)

Product Variants

ProductModelOutlet ShapeHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthMotor Enclosure DesignPrice
DAYTON 1TDN1 Blower 13 Cfm 115v 0.29a 3394 Rpm | AB3HBA 1TDN1RoundSteel3 3/4"3 3/16"4"Not ApplicableNot ApplicableOpen€73.85
DAYTON 1TDN2 Round Blower, 12 CFM, 115V, 0.08 Amp, 3340 Rpm | AB3HBB 1TDN2RoundSteel3 7/8"3 15/16"4"Not ApplicableNot ApplicableOpen€88.55
DAYTON 1TDN3 Blower 30 Cfm 115v 0.51a 3233 Rpm | AB3HBC 1TDN3RectangularSteel4 5/8"3 1/2"4 1/2"1 5/8"1 1/2"Open€65.09
DAYTON 1TDN4 Blower 49 Cfm 115v 0.50a 3034 Rpm | AB3HBD 1TDN4RectangularSteel4 1/2"4 3/16"4 1/2"1 5/8"2"Open€64.70
DAYTON 1TDN5 Blower 53 Cfm 115v 0.30a 3388 Rpm | AB3HBE 1TDN5RectangularSteel4 5/8"4 11/16"4 1/2"1 5/8"2"Open€97.15
DAYTON 1TDN6 Blower 51 Cfm 115v 0.23a 3105 Rpm | AB3HBF 1TDN6RoundSteel5 3/4"5"6 7/16"Not ApplicableNot ApplicableOpen€103.32
DAYTON |1TDN7 | AB3HBG | OEM Blower 1TDN7RoundSteel5 3/4"5 1/8"6 7/16"Not ApplicableNot ApplicableOpen€94.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3FRG8 Blower 149 Cfm 12vdc 5.50a 3270 Rpm
€128.88 /unit