Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3FJX9 Metric Sleeve Bearing 22 x 28 x 18 L - Pack Of 5 | AC9CAE

DAYTON 3FJX9 Metric Sleeve Bearing 22 x 28 x 18 L - Pack Of 5

Item: AC9CAE Model: 3FJX9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Sleeve Bearing
Bronze Material TypeSintered Bronze
ColorRed
Inside Dia.22 mm
MaterialMetal
Max. Pv50000 lbs.-ft./sq. in-min.
Outside Dia.28 mm
Plain Bearing MaterialBronze
System Of MeasurementMetric
Temp. Range+15.8°F to +158°F
Bore Diameter22 mm
Material GradeSAE 841
Outside Diameter28 mm
Overall Length18 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)14.99
Ship width (cm)11.68
HS code8483308090
Country of OriginIN

Product Variants

ProductModelOutside Dia.Max. PvPlain Bearing MaterialColorResistance PropertiesLubrication TypePkg. Qty.Price
DAYTON 3FJC5 Metric Sleeve Bearing 15 x 19 x 20 L - Pack Of 5 | AC9BUQ 3FJC519 mm75000 lbs.-ft./sq. in-min.BronzeRedWear ResistantDry5€24.65
DAYTON 3FJF3 Metric Sleeve Bearing 25 x 30 x 20 L - Pack Of 5 | AC9BVD 3FJF330 mm75000 lbs.-ft./sq. in-min.BronzeRedWear ResistantDry5€29.33
DAYTON 3FJT8 Metric Sleeve Bearing 12 x 15 x 12 L - Pack Of 5 | AC9BYW 3FJT815 mm50000 lbs.-ft./sq. in-min.BronzeRed--5€5.17
DAYTON 3FJV2 Metric Sleeve Bearing 14 x 20 x 14 L - Pack Of 5 | AC9BZH 3FJV220 mm50000 lbs.-ft./sq. in-min.BronzeRed--5€8.47
DAYTON 3FJV9 Metric Sleeve Bearing 16 x 20 x 16 L - Pack Of 5 | AC9BZP 3FJV920 mm50000 lbs.-ft./sq. in-min.BronzeRed--5€7.19
DAYTON 3FJW5 Metric Sleeve Bearing 18 x 22 x 22 L - Pack Of 5 | AC9BZU 3FJW522 mm50000 lbs.-ft./sq. in-min.BronzeRed--5€8.09
DAYTON 3FJY3 Metric Sleeve Bearing 22 x 29 x 22 L - Pack Of 5 | AC9CAG 3FJY329 mm50000 lbs.-ft./sq. in-min.BronzeRed--5€20.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3FJX9 Metric Sleeve Bearing 22 x 28 x 18 L - Pack Of 5
€21.11 /pack