Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3FJH9 Sleeve Bearing 3/8 x 1/2 x 3/4 L - Pack Of 3 | AC9BWE

DAYTON 3FJH9 Sleeve Bearing 3/8 x 1/2 x 3/4 L - Pack Of 3

Item: AC9BWE Model: 3FJH9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.3/8"
Bronze Material TypeSintered Bronze
ColorRed
Inside Dia.3/8"
Length3/4"
MaterialMetal
Max. Pv50000 lbs.-ft./sq. in-min.
Outside Dia.1/2"
Plain Bearing MaterialBronze
System Of MeasurementInch
Temp. Range+15.8°F to +158°F
Bore Diameter3/8"
Material GradeSAE 841
Outside Diameter1/2"
Overall Length3/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)19.05
Ship width (cm)12.95
HS code8483308090
Country of OriginIN

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialMax. PvColorPkg. Qty.Price
DAYTON 2X355 Bearing Sleeve - Pack Of 3 | AC3WLD 2X3551/4"5/16"Bronze50000 lbs.-ft./sq. in-min.-3€6.49
DAYTON 2X380 Bearing Sleeve - Pack Of 3 | AC3WLE 2X3801/4"3/8"Bronze50000 lbs.-ft./sq. in-min.-3€9.09
DAYTON 3FJF6 Sleeve Bearing 1/4 x 3/8 x 3/8 L - Pack Of 3 | AC9BVG 3FJF61/4"3/8"Bronze50000 lbs.-ft./sq. in-min.Red3€1.66
DAYTON 3FJF7 Sleeve Bearing 1/4 x 3/8 x 5/8 L - Pack Of 3 | AC9BVH 3FJF71/4"3/8"Bronze50000 lbs.-ft./sq. in-min.Red3€1.96
DAYTON 3FJF8 Sleeve Bearing 1/4 x 3/8 x 7/8 L - Pack Of 3 | AC9BVJ 3FJF81/4"3/8"Bronze50000 lbs.-ft./sq. in-min.Red3€2.38
DAYTON 3FJG2 Sleeve Bearing 1/4 x 1/2 x 3/4 L - Pack Of 3 | AC9BVM 3FJG21/4"1/2"Bronze50000 lbs.-ft./sq. in-min.Red3€3.36
DAYTON 3FJG4 Sleeve Bearing 5/16 x 7/16 x 1/4 L - Pack Of 3 | AC9BVP 3FJG45/16"7/16"Bronze50000 lbs.-ft./sq. in-min.Red3€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3FJH9 Sleeve Bearing 3/8 x 1/2 x 3/4 L - Pack Of 3
€3.34 /pack