Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3BY79 Float Switch, 110V AC, 220V AC, 20 ft., 10A, 45 Inch Above Base, Horizontal | CJ2FMJ

DAYTON 3BY79 Float Switch, 110V AC, 220V AC, 20 ft., 10A, 45 Inch Above Base, Horizontal

Item: CJ2FMJ Model: 3BY79
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Amps10A
Cord Length20 ft.
Electrical ConnectionWire Leads
Electrical Connection (pumps)Wire Leads
Electrical Connection - PumpsWire Leads
Float Dia.2 5/8"
Float Length3 9/16"
Float MaterialABS
Float Switch Contact FormNo
Float Switch Cord Length20 ft.
Float Switch TypeTether
Max. Liquid Temp.140°F
Max. Tether Length18"
Maximum Tether Length18"
Min. Tether Length3"
Minimum Tether Length3"
Off Point45° Below Horizontal
On Point45° Above Horizontal
Switch ActuationMercury Activated
Teather/solid StateTether
TypeTether
Voltage115/230V AC
Contact DefaultNormally Open
Rated Voltage115/230V AC

Shipping Info:

Ship weight (kg) 0.765
Country of OriginUS

Product Variants

ProductModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsCord LengthOff PointOn PointPrice
ELOBAU 207KS12N Float Switch, 250V, 1m Cable | CL7MNF 207KS12NPolypropylene--------
RFQ
ELOBAU 205KS122 Float Switch, 250V, M12 | CL7MNL 205KS122Polypropylene--------
RFQ
ELOBAU 204KS22E000 Float Switch, 48V, Connector M12 | CL7MNP 204KS22E000Polypropylene--------
RFQ
ELOBAU 205KS120-5 Float Switch, 250V, 5m Cable | CL7MPE 205KS120-5Polypropylene--------
RFQ
ELOBAU 207KS12D-5 Float Switch, 250V, Compression Gommet, 5m Cable | CL7MPN 207KS12D-5Polypropylene--------
RFQ
ELOBAU 205KS120 Float Switch, 250V, 1m Cable | CL7MPX 205KS120Polypropylene--------
RFQ
ELOBAU 205KS12G Float Switch, 250V, 1m Cable | CL7MQC 205KS12G---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3BY79 Float Switch, 110V AC, 220V AC, 20 ft., 10A, 45 Inch Above Base, Horizontal
€94.93 /unit