DAYTON 3AZL1 Roof Curb Adapter Curb Side Square Od 30 In | AC8KVG

DAYTON 3AZL1 Roof Curb Adapter Curb Side Square Od 30 In

Item: AC8KVG Model: 3AZL1
In Stock

Get it by Tuesday, Jun 17

€504.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb Adapter
Adapter TypeIncreaser
FinishGalvanized
For Fan TypeDownblast Fans, Filtered Supply Fans, Upblast Fans
FunctionAdapts 26 In Fan Base To Fit 30 In Roof Curb , Adapts 26" Fan Base To Fit 30" Roof Curb
MaterialGalvanized Steel , Steel
Overall Height5"
TypeIncreaser
Curb Side Width30"
For Curb Size30"
For Fan Base Size25 1/2"
Includes(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
Metal Material Thickness18 ga.
Number Of Fasteners Per Side2

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)13.97
Ship length (cm)78.74
Ship width (cm)78.49
HS code7326908588
Country of OriginUS

Product Details:

    • Bottom Flange Height (In.) (2-1/2)
    • Curb Side Square O.D. (In.) (30)
    • Fan Side Square O.D. (In.) (25-1/2)
    • Top Flange Height (In.) (2-1/2)

Product Variants

ProductModelMaterialTypePrice
DAYTON 3AZK1 Roof Curb Adapter Curb Side Square Od 17 In | AC8KUX 3AZK1SteelReducer€377.77
DAYTON 3AZK2 Roof Curb Adapter Curb Side Square Od 18 In | AC8KUY 3AZK2SteelReducer€395.67
DAYTON 3AZK3 Roof Curb Adapter Curb Side Square Od 20 In | AC8KUZ 3AZK3SteelReducer€394.05
DAYTON 3AZK4 Roof Curb Adapter Curb Side Square Od 22 In | AC8KVA 3AZK4SteelReducer€432.42
DAYTON 3AZK5 Roof Curb Adapter Curb Side Square Od 26 In | AC8KVB 3AZK5SteelReducer€452.87
DAYTON 3AZK6 Roof Curb Adapter Curb Side Square Od 30 In | AC8KVC 3AZK6SteelReducer€373.68
DAYTON 3AZK7 Roof Curb Adapter Curb Side Square Od 42 In | AC8KVD 3AZK7SteelReducer€576.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3AZL1 Roof Curb Adapter Curb Side Square Od 30 In
€504.28 /unit