DAYTON 3AZJ2 Roof Curb Fixed Nonvented Od 39 In | AC8KUN

DAYTON 3AZJ2 Roof Curb Fixed Nonvented Od 39 In

Item: AC8KUN Model: 3AZJ2
In Stock

Get it by Tuesday, Jun 17

€450.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb
Curb Height (in.)12"
Curb Square I.d.36"
Curb Square O.d.39"
FinishGalvanized
Gauge18 ga.
MaterialSteel
Mounting Flange Surface W2"
TypeFixed, Nonventilated
AdjustabilityFixed
ApplicationGeneral Exhaust
Curb Height12"
Curb Inside Length36
Curb Inside Width36"
Curb Outside Length39"
Curb Outside Width39"
Curb ShapeSquare
Damper Tray Size33 1/2" x 33 1/2"
FeaturesFlashing Flange, one Welded Corner, Wood Nailer
Flashing Flange Width2"
For Fan Base Size40 1/2"
For Fan TypeDownblast Fans, Filtered Supply Fans, Upblast Fans
For Roof TypeFlat
For Use With40 1/2" Square Base
IncludesDamper Tray
Metal Material Thickness18 ga.
Overall Width43"
Side FormStraight Sided
StandardsUL 705
Ventilation TypeNonventilated

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)51.56
Ship length (cm)119.38
Ship width (cm)119.38
HS code7326908588
Country of OriginUS

Product Variants

ProductModelCurb Square O.d.Curb Square I.d.TypeMaterialCurb Height (in.)GaugeFinishMounting Flange Surface WPrice
DAYTON 3AZH7 Roof Curb Fixed Nonvented Od 27 In | AC8KUJ 3AZH727"24"Fixed, NonventilatedSteel12"18 ga.Galvanized2"€310.17
DAYTON 3AZH8 Roof Curb Fixed Nonvented Od 33 In | AC8KUK 3AZH833"30"Fixed, NonventilatedSteel12"18 ga.Galvanized2"€346.30
DAYTON 3AZH9 Roof Curb Fixed Nonvented Od 34 1/2 In | AC8KUL 3AZH9--Fixed, NonventilatedSteel12"18 ga.Galvanized2"€408.07
DAYTON 3AZJ1 Roof Curb Fixed Nonvented Od 37 1/2 In | AC8KUM 3AZJ1--Fixed, NonventilatedSteel12"18 ga.Galvanized2"€412.59
DAYTON 3AZJ3 Roof Curb Fixed Nonvented Od 43 1/2 In | AC8KUP 3AZJ3--Fixed, NonventilatedSteel12"18 ga.Galvanized2"€464.84
DAYTON 3AZJ4 Roof Curb Fixed Nonvented Od 45 In | AC8KUQ 3AZJ445"42"Fixed, NonventilatedSteel12"18 ga.Galvanized2"€464.86
DAYTON 3AZJ5 Roof Curb Fixed Nonvented Od 49 In | AC8KUR 3AZJ549"46"Fixed, NonventilatedSteel12"18 ga.Galvanized2"€520.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3AZJ2 Roof Curb Fixed Nonvented Od 39 In
€450.35 /unit