DAYTON 3AA20 Exhauster Fume/smoke | AC8GTL

DAYTON 3AA20 Exhauster Fume/smoke

Item: AC8GTL Model: 3AA20
In Stock

Get it by Tuesday, Jun 10

€421.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume and Smoke Exhauster
Air Flow Rate600 CFM
Amps Ac7.5A
Connects To DuctworkYes
Dba @ 5 Ft.79 dBA
Depth17 3/4"
Extraction Arm Dia.4"
Extraction Arm Length (maximum)9 ft.
FeaturesContinuous-Duty
Height26 3/4"
Housing ColorGray
Housing Depth17 4/5"
Housing Height26 4/5"
Housing MaterialSteel
Housing Width15"
Hp3/4 hp
Includes Extraction ArmYes
Inlet Hose I.d.4"
Input7.5A
Max. Airflow600 CFM
Max. Static Pressure7"
Motor Horsepower (maximum)3/4 hp
Outlet Hose I.d.5"
Power Consumption550 W
Power Cord Length8 ft.
Power SourceCorded
ProcessBrazing, Non-Flammable Fume, Smoke Exhaust From Welding, Soldering
Sound Level79 dB
TypeIndustrial
Voltage115/230V
Width15"
Current3.75/7.5A
Input Voltage115/230V AC
Maximum Air Flow600 CFM
Mounting LocationFloor
PhaseSingle
Plug Type5-15P
StandardsCCSAUS
Weight71 lbs.

Shipping Info:

Ship weight (kg) 20.5875
Ship height (cm)47.24
Ship length (cm)41.15
Ship width (cm)56.39
HS code8414596090
Country of OriginCN

Product Details:

    • Inlet Hose (4 In.)
    • Max. CFM @ 0 S.P. (600)
    • Max. FPM @ 0 S.P. (5200)
    • Max. Fume Temp. (Deg. F) (180)
    • Max. Static Pressure (7.0 In.)
    • Outlet Hose I.D. (In.) (5)

Product Variants

ProductModelDba @ 5 Ft.VoltagePrice
DAYTON 3AA22 Exhauster Fume/smoke | AC8GTN 3AA2286 dBA115/230V€542.93
DAYTON 3AA23 Exhauster Fume/smoke | AC8GTP 3AA2384 dBA230/460V€602.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3AA20 Exhauster Fume/smoke
€421.40 /unit