DAYTON 1DNJ4 Sling Web Eye And Eye 24 Feet | AA9KGC

DAYTON 1DNJ4 Sling Web Eye And Eye 24 Feet

Item: AA9KGC Model: 1DNJ4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity4800 lbs.
Choker Hitch Capacity1900 lbs.
ColorYellow
End TypeFlat Eye
Eye Length10"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length24 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialPolyester
Number Of Legs1
Number Of Plies1
Overall Width2"
Resistant ToAlcohol, Ethers, Strong Alkalies
Temp. Range-50°F to +200°F
TypeFlat Eye And Eye
Vertical Hitch Capacity2400 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width2"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Primary FeatureGeneral Purpose
Sling Width2"
StandardsASME B30.9, OSHA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)5.33
Ship length (cm)32.51
Ship width (cm)9.14
HS code6307909889
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorYarn CoatingPrice
DAYTON 1DNJ8 Sling Web Eye Eye L10ft 2400lb W2in | AA9KGG 1DNJ8Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowNon Hazardous Acrylic€24.43
DAYTON 1DNJ9 Sling Web Eye Eye L18ft 2400lb W2in | AA9KGH 1DNJ9Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowNon Hazardous Acrylic€32.95
DAYTON 1DNK4 Sling Web Eye Eye L18ft 3600lb W3in | AA9KGM 1DNK4Polyester13600 lbs.2900 lbs.7200 lbs.10"YellowNon Hazardous Acrylic€45.95
DAYTON 2MJT3 Sling Eye Eye 3 Feet Length 2400 Lb Cap | AC2RJB 2MJT3Polyester22400 lbs.1900 lbs.4800 lbs.8 1/2"YellowLatex€12.25
DAYTON 2MJT4 Sling Eye Eye 4 Feet Length 2400 Lb Cap | AC2RJC 2MJT4Polyester22400 lbs.1900 lbs.4800 lbs.8 1/2"YellowLatex€13.97
DAYTON 2MJU6 Sling Eye Eye 18 Feet Length 6600 Lb Cap | AC2RJP 2MJU6Polyester26600 lbs.5280 lbs.13200 lbs.8 1/2"YellowLatex€69.62
DAYTON 2MJV5 Sling Eye Eye 8 Feet Length 1600 Lb Cap | AC2RJY 2MJV5Polyester11600 lbs.1280 lbs.3200 lbs.8 1/2"SilverLatex€21.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DNJ4 Sling Web Eye And Eye 24 Feet