Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 34RZ75 Transport Chain 1/4 Inch 20 Feet Length 3150 lb | AH4JQQ

DAYTON 34RZ75 Transport Chain 1/4 Inch 20 Feet Length 3150 lb

Item: AH4JQQ Model: 34RZ75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeTransport Chain
ClassificationTransport
ColorGold
Compatible Fitting ThicknessNot Applicable
FinishGold Chromate
For LiftingNo
Includes HookNo Hook Included
Length20 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 1/4"
Link Inside Width3/8"
Link TypeStraight
Links Per Foot9.67
Material Thickness1/4"
Trade Size1/4"
TypeWelded
Welding TypeWelded
Working Load Limit3150 lbs.
MaterialAlloy Steel
Overall Length20 ft.
StandardsNACM
Weight Per Foot0.66 lbs.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginCN

Product Details:

    • For Lifting : No

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootChain TypeMaterialPrice
DAYTON 1DJR9 Chain Grade 70 5/16 Size 20 Feet 4700 Lb. | AA9JHQ 1DJR95/16"4700 lbs.Gold Chromate1 1/4"1/2"10Transport ChainCarbon Steel€96.66
DAYTON 1DJT1 Chain Grade 70 5/16 Size 90 Feet 4700 Lb. | AA9JHR 1DJT15/16"4700 lbs.Gold Chromate1 1/4"1/2"10Transport Chain-€327.70
DAYTON 1DJT2 Chain Grade 70 3/8 Size 20 Feet 6600 Lb. | AA9JHT 1DJT23/8"6600 lbs.Gold Chromate1 3/8"1/2"9Transport ChainCarbon Steel€132.07
DAYTON 1DJT3 Chain Grade 70 3/8 Size 60 Feet 6600 Lb. | AA9JHU 1DJT33/8"6600 lbs.Gold Chromate1 3/8"1/2"9Transport ChainCarbon Steel€374.53
DAYTON 1DJT4 Chain Grade 70 1/2 Size 20 Feet 11 300 Lb | AA9JHV 1DJT41/2"11300 lbs.Yellow Zinc Dichromate--7WeldedCarbon Steel€174.38
DAYTON 1DJT5 Chain Grade 70 1/2 Size 50 Feet 11 300 Lb | AA9JHW 1DJT51/2"11300 lbs.Gold Chromate1 3/4"3/4"7Transport ChainCarbon Steel€348.33
DAYTON 34RZ81 Transport Chain 3/8 Inch 200 Feet Length 6600 lb | AH4JQX 34RZ813/8"6600 lbs.Chromate--8.7--€911.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34RZ75 Transport Chain 1/4 Inch 20 Feet Length 3150 lb
€64.90 /unit