DAYTON 1DJT2 Chain Grade 70 3/8 Size 20 Feet 6600 Lb. | AA9JHT

DAYTON 1DJT2 Chain Grade 70 3/8 Size 20 Feet 6600 Lb.

Item: AA9JHT Model: 1DJT2
In Stock

Get it by Tuesday, Jun 10

€179.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Chain
Application ModesNot For Lifting
Chain TypeTransport Chain
ClassificationTransport
Compatible Fitting ThicknessNot Applicable
FinishGold Chromate
For LiftingNo
Includes HookNo Hook Included
Length20 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 3/8"
Link Inside Width1/2"
Link TypeStraight
Links Per Foot9
MaterialCarbon Steel
Material Thickness3/8"
Trade Size3/8"
Welding TypeWelded
Working Load Limit6600 lbs.

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)17.78
Ship length (cm)25.4
Ship width (cm)20.83
HS code7315825000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootChain TypeMaterialPrice
DAYTON 1DJR9 Chain Grade 70 5/16 Size 20 Feet 4700 Lb. | AA9JHQ 1DJR95/16"4700 lbs.Gold Chromate1 1/4"1/2"10Transport ChainCarbon Steel€96.66
DAYTON 1DJT1 Chain Grade 70 5/16 Size 90 Feet 4700 Lb. | AA9JHR 1DJT15/16"4700 lbs.Gold Chromate1 1/4"1/2"10Transport Chain-€327.70
DAYTON 1DJT3 Chain Grade 70 3/8 Size 60 Feet 6600 Lb. | AA9JHU 1DJT33/8"6600 lbs.Gold Chromate1 3/8"1/2"9Transport ChainCarbon Steel€374.53
DAYTON 1DJT4 Chain Grade 70 1/2 Size 20 Feet 11 300 Lb | AA9JHV 1DJT41/2"11300 lbs.Yellow Zinc Dichromate--7WeldedCarbon Steel€174.38
DAYTON 1DJT5 Chain Grade 70 1/2 Size 50 Feet 11 300 Lb | AA9JHW 1DJT51/2"11300 lbs.Gold Chromate1 3/4"3/4"7Transport ChainCarbon Steel€348.33
DAYTON 34RZ75 Transport Chain 1/4 Inch 20 Feet Length 3150 lb | AH4JQQ 34RZ751/4"3150 lbs.Gold Chromate1 1/4"3/8"9.67Transport Chain-€62.63
DAYTON 34RZ81 Transport Chain 3/8 Inch 200 Feet Length 6600 lb | AH4JQX 34RZ813/8"6600 lbs.Chromate--8.7--€911.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DJT2 Chain Grade 70 3/8 Size 20 Feet 6600 Lb.
€179.25 /unit