DAYTON 34RZ13 Proof Coil Chain 5/16in 275 Feet Length 1900 lb | AH4JNE

DAYTON 34RZ13 Proof Coil Chain 5/16in 275 Feet Length 1900 lb

Item: AH4JNE Model: 34RZ13
In Stock

Get it by Tuesday, Jun 17

€647.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeCoil Chain
ClassificationCoil
Compatible Fitting ThicknessNot Applicable
FinishGalvanized
For LiftingNo
Includes HookNo Hook Included
Length275 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 1/4"
Link Inside Width1/2"
Link TypeStraight
Links Per Foot9.3
Material Thickness5/16"
Trade Size5/16"
TypeWelded
Welding TypeWelded
Working Load Limit1900 lbs.
Chain Grade30
MaterialCarbon Steel
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Overall Length275 ft.
StandardsNACM
Weight Per Foot0.86 lbs.

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)54
Ship length (cm)38.99
Ship width (cm)38.99
Country of OriginCN

Product Details:

    • For Lifting : No

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootClassificationFor LiftingPrice
DAYTON 1DJT6 Chain Grade 30 3/16 Size 20 Feet 800 Lb. | AA9JHX 1DJT63/16"800 lbs.Galvanized1"1/4"13CoilNo€23.46
DAYTON 1DJT7 Chain Grade 30 3/16 Size 250 Feet 800 Lb. | AA9JHY 1DJT73/16"800 lbs.Galvanized1"1/4"13CoilNo€251.17
DAYTON 1DJT8 Chain Grade 30 3/16 Size 800 Feet 800 Lb. | AA9JHZ 1DJT83/16"800 lbs.Galvanized1"1/4"13CoilNo€675.71
DAYTON 1DJT9 Chain Grade 30 1/4 Size 20 Feet 1300 Lb. | AA9JJA 1DJT91/4"1300 lbs.Galvanized1 1/4"3/8"10CoilNo€37.15
DAYTON 1DJU1 Chain Grade 30 1/4 Size 140 Feet 1300 Lb. | AA9JJB 1DJU11/4"1300 lbs.Galvanized1 1/4"3/8"10CoilNo€293.49
DAYTON 1DJU2 Chain Grade 30 5/16 Size 20 Feet 1900 Lb. | AA9JJC 1DJU25/16"1900 lbs.Galvanized1 1/4"1/2"10CoilNo€63.36
DAYTON 1DJU3 Chain Grade 30 5/16 Size 90 Feet 1900 Lb. | AA9JJD 1DJU35/16"1900 lbs.Galvanized1 1/4"1/2"10CoilNo€305.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34RZ13 Proof Coil Chain 5/16in 275 Feet Length 1900 lb
€647.10 /unit