DAYTON 1DJT7 Chain Grade 30 3/16 Size 250 Feet 800 Lb. | AA9JHY

DAYTON 1DJT7 Chain Grade 30 3/16 Size 250 Feet 800 Lb.

Item: AA9JHY Model: 1DJT7
In Stock

Get it by Wednesday, Jun 11

€310.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProof Coil Chain
Application ModesNot For Lifting
Chain TypeCoil Chain
ClassificationCoil
Compatible Fitting ThicknessNot Applicable
FinishGalvanized
For LiftingNo
Includes HookNo Hook Included
Length250 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1"
Link Inside Width1/4"
Link TypeStraight
Links Per Foot13
Material Thickness3/16"
Trade Size3/16"
Welding TypeWelded
Working Load Limit800 lbs.

Shipping Info:

Ship weight (kg) 36
Ship height (cm)33.27
Ship length (cm)31.75
Ship width (cm)31.75
HS code7315825000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootClassificationFor LiftingPrice
DAYTON 1DJT6 Chain Grade 30 3/16 Size 20 Feet 800 Lb. | AA9JHX 1DJT63/16"800 lbs.Galvanized1"1/4"13CoilNo€23.46
DAYTON 1DJT8 Chain Grade 30 3/16 Size 800 Feet 800 Lb. | AA9JHZ 1DJT83/16"800 lbs.Galvanized1"1/4"13CoilNo€675.71
DAYTON 1DJT9 Chain Grade 30 1/4 Size 20 Feet 1300 Lb. | AA9JJA 1DJT91/4"1300 lbs.Galvanized1 1/4"3/8"10CoilNo€37.15
DAYTON 1DJU1 Chain Grade 30 1/4 Size 140 Feet 1300 Lb. | AA9JJB 1DJU11/4"1300 lbs.Galvanized1 1/4"3/8"10CoilNo€293.49
DAYTON 1DJU2 Chain Grade 30 5/16 Size 20 Feet 1900 Lb. | AA9JJC 1DJU25/16"1900 lbs.Galvanized1 1/4"1/2"10CoilNo€63.36
DAYTON 1DJU3 Chain Grade 30 5/16 Size 90 Feet 1900 Lb. | AA9JJD 1DJU35/16"1900 lbs.Galvanized1 1/4"1/2"10CoilNo€305.42
DAYTON 1DJU4 Chain Grade 30 3/8 Size 20 Feet 2650 Lb. | AA9JJE 1DJU43/8"2650 lbs.Galvanized1 3/8"1/2"9CoilNo€108.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DJT7 Chain Grade 30 3/16 Size 250 Feet 800 Lb.
€310.52 /unit