Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33V935 Circuit Breaker B Curve 6A 2P AC/DC | AC6GNG

DAYTON 33V935 Circuit Breaker B Curve 6A 2P AC/DC

Item: AC6GNG Model: 33V935
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating480V AC
Air @ 240vac10 kA
Air @ 277v Ac10 kA
Air @ 480v Ac10 kA
Amps6A
Curve TypeB
Dc Voltage Rating96V DC
Depth3"
Frame Size32A
Length4.01"
Max. Air Rating10 kA
Min. Wire Size21 AWG
Mounting StyleDin Rail
Number Of Poles2
Terminal ConnectionLug
Trip TypeFixed Instantaneous
Width1.42"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Meets Ul TypeUL 489
StandardsUL LISTED FOR US & CANADA, CE

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)8.15
Ship length (cm)3.61
Ship width (cm)7.39
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesAc Voltage RatingDc Voltage RatingCurve TypeMax. Air RatingPrice
DAYTON 33V907 Circuit Breaker B Curve 6A 3P AC | AC6GMB 33V9073480V ACNot RatedB10 kA€88.03
DAYTON 33V908 Circuit Breaker B Curve 10A 3P AC | AC6GMC 33V9083480V ACNot RatedB10 kA€83.90
DAYTON 33V909 Circuit Breaker B Curve 16A 3P AC | AC6GMD 33V9093480V ACNot RatedB10 kA€83.90
DAYTON 33V910 Circuit Breaker B Curve 20A 3P AC | AC6GME 33V9103480V ACNot RatedB10 kA€83.90
DAYTON 33V928 Circuit Breaker B Curve 2A 1P AC/DC | AC6GMZ 33V9281277V AC48V DCB10 kA€30.91
DAYTON 33V930 Circuit Breaker B Curve 2A 3P AC | AC6GNB 33V9303480V ACNot RatedB10 kA€92.01
DAYTON 33V933 Circuit Breaker B Curve 4A 3P AC | AC6GNE 33V9333480V ACNot RatedB10 kA€92.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33V935 Circuit Breaker B Curve 6A 2P AC/DC
€78.66 /unit