Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33RG74 Cable 1/32 Inch 250 Feet 1 x 19 Stainless Steel | AG3PFC

DAYTON 33RG74 Cable 1/32 Inch 250 Feet 1 x 19 Stainless Steel

Item: AG3PFC Model: 33RG74
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
GradeGrade 304
Length250 ft.
MaterialStainless Steel
Size0.031"
Spool Width3 3/8"
Strand Type1 x 19
Working Load Limit30 lbs.
Cable Diameter1/32"
CoatingUncoated
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter1/32"
Overall Length250 ft.
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)8.51
Ship length (cm)23.01
Ship width (cm)23.01
HS code7312101070
Country of OriginCN

Product Details:

    • Coated/Uncoated (Uncoated)

Product Variants

ProductModelWorking Load LimitMaterialSizeSpool WidthGradeStrand ClassPrice
DAYTON 33RG75 Cable 1/32 Inch 500 Feet 1 x 19 Stainless Steel | AG3PFD 33RG7530 lbs.Stainless Steel0.031"10 1/4"Grade 304-€81.62
DAYTON 33RG76 Cable 1/32 Inch 250 Feet 7 x 7 Stainless Steel | AG3PFE 33RG7628 lbs.Stainless Steel0.031"3 3/8"Grade 304-€40.12
DAYTON 33RG77 Cable 1/32 Inch 500 Feet 7 x 7 Stainless Steel | AG3PFF 33RG7728 lbs.Stainless Steel0.031"3 3/8"Grade 304-€100.43
DAYTON 33RH11 Cable 3/8 Inch 250 Feet 6 x 37 Class Iwrc Stainless Steel | AG3PGL 33RH112340 lbs.Stainless Steel3/8"6 1/4"Grade 304Class IWRC€1,820.94
DAYTON 33RH15 Cable 3/8 Inch 50 Feet 7 x 19 Stainless Steel | AG3PGQ 33RH152400 lbs.Stainless Steel3/8"-Grade 304-€295.42
DAYTON 33RH64 Cable 3/8 Inch 50 Feet 7 x 19 Steel | AG3PHK 33RH642880 lbs.Galvanized Steel3/8"---€117.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33RG74 Cable 1/32 Inch 250 Feet 1 x 19 Stainless Steel
€58.75 /unit