Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33N226 Festoon Intermediate Car Small Round Cable | AC6GBN

DAYTON 33N226 Festoon Intermediate Car Small Round Cable

Item: AC6GBN Model: 33N226
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon Intermediate Car
Cable Size0.6" to 0.96"
Cable TypeRound
TypeC Track
WheelSteel
ColorSilver
Compatible Cable Thickness0.6" to 0.96"
Compatible Cable TypeRound
Compatible Track TypeC Track
Compatible With Grainger Part Number33N226
Compatible With Manufacturer Part NumberC32RMT-30
FinishGalvanized
MaterialAluminum, Galvanized Steel
Maximum Compatible Round Cable Diameter0.96"
Maximum Load Capacity44 lbs.
Minimum Compatible Round Cable Diameter3/5"
Overall Height6.1"
Overall Weight0.79 lbs.
Overall Width4.45"
Trolley Frame MaterialAluminum, Galvanized Steel
Trolley Wheel Diameter0.96875"
Trolley Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.52
Ship length (cm)10.41
Ship width (cm)10.16
HS code8479899899
Country of OriginCN

Product Variants

ProductModelCable SizeCable TypeTypeWheelWheel Tread Dia.Price
DAYTON 33N224 Festoon Intermediate Car Flat Cable | AC6GBL 33N2241.38" x 2.13"FlatC TrackSteel-€44.53
DAYTON 33N225 Festoon Intermediate Car Large Round Cable | AC6GBM 33N2250.97" to 1.4"RoundC TrackSteel-€57.60
DAYTON 33N230 Festoon Intermediate Car Nylon Wheels | AC6GBT 33N2300.590" x 2.130"FlatC TrackNylon-€27.02
DAYTON 33N267 Festoon Intermediate Car 1/4 Inch Flat | AC6GCD 33N2670.870" x 2.130"FlatWire RopeMolded Concave Nylon1"€42.28
DAYTON 33N268 Festoon Intermediate Car 1/4 Inch Small Round | AC6GCE 33N2680.49" to 0.91"RoundWire RopeMolded Concave Nylon1"€48.17
DAYTON 33N269 Festoon Intermediate Car 1/4 Inch Large Round | AC6GCF 33N2690.91" to 1 1/4"RoundWire RopeMolded Concave Nylon1"€24.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N226 Festoon Intermediate Car Small Round Cable
€47.11 /unit