Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33N224 Festoon Intermediate Car Flat Cable | AC6GBL

DAYTON 33N224 Festoon Intermediate Car Flat Cable

Item: AC6GBL Model: 33N224
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon Intermediate Car
Cable Size1.38" x 2.13"
Cable TypeFlat
TypeC Track
WheelSteel
ColorSilver
Compatible Cable Thickness1.38"
Compatible Cable TypeFlat
Compatible With Grainger Part Number33N224
Compatible With Manufacturer Part NumberC32MC-70
FinishGalvanized
MaterialGalvanized Steel
Maximum Compatible Flat Cable Width2.13"
Overall Width3.23"
Trolley Frame MaterialGalvanized Steel
Trolley Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.56
Ship length (cm)10.41
Ship width (cm)8.38
HS code8479899899
Country of OriginCN

Product Variants

ProductModelCable SizeCable TypeTypeWheelWheel Tread Dia.Price
DAYTON 33N225 Festoon Intermediate Car Large Round Cable | AC6GBM 33N2250.97" to 1.4"RoundC TrackSteel-€57.60
DAYTON 33N226 Festoon Intermediate Car Small Round Cable | AC6GBN 33N2260.6" to 0.96"RoundC TrackSteel-€44.15
DAYTON 33N230 Festoon Intermediate Car Nylon Wheels | AC6GBT 33N2300.590" x 2.130"FlatC TrackNylon-€27.02
DAYTON 33N267 Festoon Intermediate Car 1/4 Inch Flat | AC6GCD 33N2670.870" x 2.130"FlatWire RopeMolded Concave Nylon1"€42.28
DAYTON 33N268 Festoon Intermediate Car 1/4 Inch Small Round | AC6GCE 33N2680.49" to 0.91"RoundWire RopeMolded Concave Nylon1"€48.17
DAYTON 33N269 Festoon Intermediate Car 1/4 Inch Large Round | AC6GCF 33N2690.91" to 1 1/4"RoundWire RopeMolded Concave Nylon1"€24.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N224 Festoon Intermediate Car Flat Cable
€51.08 /unit