DAYTON 32V128 Tank Mixer Direct Drive 2 Hp 316 Stainless Steel | AC6BZQ

DAYTON 32V128 Tank Mixer Direct Drive 2 Hp 316 Stainless Steel

Item: AC6BZQ Model: 32V128
In Stock

Get it by Tuesday, Jun 10

€1,515.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank Mixer
Air Inlet GenderFemale
Compatible Container TypeTank
Compatible Viscosity LevelAll
For Use WithOpen Top Tank
GradeGrade 316
IncludesAir Control Valve
Max. Speed2000 RPM
Maximum Motor Horsepower2 hp
MotorPneumatic
Power Source - Drum MixersPneumatic
Propeller TypeFixed
Shaft Dia.3/4"
Shaft Length36"
Shaft MaterialStainless Steel
StyleOpen
TypeDirect Drive
Air Inlet Size1/2"
Air Inlet TypeNPT
Mixer StyleOpen
Mounting LocationSide
Mounting TypeClamp

Shipping Info:

Ship weight (kg) 18.7425
Ship height (cm)30.48
Ship length (cm)105.66
Ship width (cm)29.21
HS code8479820040
Country of OriginCN

Product Variants

ProductModelShaft LengthPropeller TypeCompatible Viscosity LevelMax. SpeedGradeAir Inlet GenderStyleMotorPrice
DAYTON 32V127 Tank Mixer Direct Drive 1 Hp 316 Stainless Steel | AC6BZP 32V12736"FixedAll2000 RPMGrade 316FemaleOpenPneumatic€1,098.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32V128 Tank Mixer Direct Drive 2 Hp 316 Stainless Steel
€1,515.74 /unit