DAYTON 31EJ59 Transformer In208/240/480 Out 120v 2000va | AG2BXX

DAYTON 31EJ59 Transformer In208/240/480 Out 120v 2000va

Item: AG2BXX Model: 31EJ59
In Stock

Get it by Friday, Jun 13

€1,256.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth8.13"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleEncapsulated
Frequency50/60 Hz
FusedYes
Green Certification Or Other RecognitionRoHS.png
Height7.13"
MountingPanel
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. Rise115°C
TypeEncapsulated
Va Rating2 kVA
Va Rating - Transformer2 kVA
Width6 3/4"
For Fuse ClassClass CC
For Fuse Diameter13/16"
For Fuse Length1 1/2"
IncludesFactory Installed Secondary Fuse Clip, Primary Fuse Block
Input Voltage208/240/480V AC
Manufacturers Warranty Length20 yrs.
Mounting LocationFoot
Output Voltage120V AC
Overall Depth8.13"
Overall Height7.13"
Overall Width6 3/4"
Power Rating2 kVA
Protective DevicePrimary And Secondary Fuse
StandardsCUL LISTED, UL LISTED
Temperature Rise180°C

Shipping Info:

Ship weight (kg) 22.905
Ship height (cm)28.7
Ship length (cm)26.67
Ship width (cm)26.92
HS code8504320000
Country of OriginUS

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EJ59 Transformer In208/240/480 Out 120v 2000va
€1,256.18 /unit