Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 31EJ53 Transformer In208/240/480v Out 120v 300va | AG2BXQ

DAYTON 31EJ53 Transformer In208/240/480v Out 120v 300va

Item: AG2BXQ Model: 31EJ53
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth5 6/25"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleEncapsulated
Frequency50/60 Hz
FusedYes
Green Certification Or Other RecognitionRoHS.png
Height5 7/25"
MountingPanel
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. Rise80°C
TypeEncapsulated
Va Rating300 VA
Va Rating - Transformer300 VA
Width4 1/2"

Shipping Info:

Ship weight (kg) 4.9725
Ship height (cm)12.19
Ship length (cm)14.22
Ship width (cm)18.03
HS code8504314065
Country of OriginUS

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EJ53 Transformer In208/240/480v Out 120v 300va
€292.54 /unit