Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 31EH69 Transformer In 277v Out 24v 150va | AG2BUB

DAYTON 31EH69 Transformer In 277v Out 24v 150va

Item: AG2BUB Model: 31EH69
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€243.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3.58"
Enclosure FinishNo Finish
Frequency50/60 Hz
Green Certification Or Other RecognitionRoHS.png
Height4.65"
MountingPanel
Phase1
Temp. Rise80°C
TypeEncapsulated
Va Rating150 VA
Width3 3/4"
Enclosure StyleEnclosed
For Fuse ClassClass CC
For Fuse Diameter13/16"
For Fuse Length1 1/2"
Input Voltage277V AC
Mounting LocationFoot
Overall Depth3.58"
Overall Height4.65"
Overall Width3 3/4"
Protective DevicePrimary And Secondary Fuse
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)11.89
Ship length (cm)13.34
Ship width (cm)11.43
HS code8504314065

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EH69 Transformer In 277v Out 24v 150va
€243.26 /unit