Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 31EG97 Transformer In 240/480v Out 120v 50va | AG2BPZ

DAYTON 31EG97 Transformer In 240/480v Out 120v 50va

Item: AG2BPZ Model: 31EG97
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€194.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3.21"
Enclosure FinishNo Finish
Enclosure StyleEncapsulated
Frequency50/60 Hz
FusedYes
Green Certification Or Other RecognitionRoHS.png
Height4 2/25"
MountingPanel
Phase1
Protection DevicePrimary Fuse
Temp. Rise55°C
TypeEncapsulated
Va Rating50 VA
Va Rating - Transformer50 VA
Width3"
For Fuse ClassClass CC
For Fuse Diameter7/16"
For Fuse Length1 1/2"
Input Voltage220/230/240/440/460/480V AC
Mounting LocationFoot
Overall Depth3.61"
Overall Height4.04"
Overall Width3"
Protective DevicePrimary And Secondary Fuse
StandardsROHS, UL/CUL LISTED FILE #E46323

Shipping Info:

Ship weight (kg) 1.4355
Ship height (cm)8.89
Ship length (cm)14.48
Ship width (cm)13.21
HS code8504314065
Country of OriginUS

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EG97 Transformer In 240/480v Out 120v 50va
€194.95 /unit