Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G440 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NXB

DAYTON 30G440 Non-illuminated Push Button 30mm 1no/1nc Red

Item: AC4NXB Model: 30G440
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
ColorRed
Contact Rating10A @ 600V AC
Head MaterialPlastic
LegendNo Legend
MaterialPlastic
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of OperatorFull Guard
Ac Contact Rating10A @ 600V
ActionMomentary
Contact Form1NO/1NC
Display Qty1
Head/lens ColorRed
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
SeriesDayton Series
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)13.97
Ship length (cm)5.84
Ship width (cm)5.59
HS code8536509035
Country of OriginCN

Product Variants

ProductModelType Of OperatorBasic MaterialDiameterAction TypeLegendNema RatingTerminal ConnectionNumber Of OperatorsPrice
DAYTON 30G430 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NWQ 30G430No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G431 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NWR 30G431No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G432 Non-illuminated Push Button 30mm 1no/1nc Black | AC4NWT 30G432No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G437 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NWY 30G437Full GuardMetal-MomentaryNo Legend-Pressure Plate1€126.13
DAYTON 30G438 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NWZ 30G438Full GuardMetal-MomentaryNo Legend-Pressure Plate1€126.13
DAYTON 30G439 Non-illuminated Push Button 30mm 1no/1nc | AC4NXA 30G439Full GuardMetal-MomentaryNo Legend-Pressure Plate1€101.71
DAYTON 30G441 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NXC 30G441Full GuardPlastic-MomentaryNo LegendNEMA 13, NEMA 4, NEMA 4XPressure Plate1€74.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G440 Non-illuminated Push Button 30mm 1no/1nc Red
€78.78 /unit