Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G438 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NWZ

DAYTON 30G438 Non-illuminated Push Button 30mm 1no/1nc Green

Item: AC4NWZ Model: 30G438
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Action TypeMomentary
Basic MaterialMetal
ColorGreen
Contact Rating10A @ 600V AC
Head MaterialMetal
LegendNo Legend
MaterialMetal
Nema Contact Rating DesignationA600/Q600
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of OperatorFull Guard
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome Die Cast Aluminum
Contact Form1NO/1NC
Display Qty1
Head/lens ColorGreen
Nema Enclosure RatingNEMA 4, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
SeriesDayton Series
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)13.72
Ship length (cm)5.59
Ship width (cm)5.59
HS code8536509035
Country of OriginCN

Product Variants

ProductModelType Of OperatorBasic MaterialDiameterAction TypeLegendNema RatingTerminal ConnectionNumber Of OperatorsPrice
DAYTON 30G430 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NWQ 30G430No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G431 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NWR 30G431No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G432 Non-illuminated Push Button 30mm 1no/1nc Black | AC4NWT 30G432No GuardMetal-MomentaryNo Legend-Pressure Plate1€127.02
DAYTON 30G437 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NWY 30G437Full GuardMetal-MomentaryNo Legend-Pressure Plate1€126.13
DAYTON 30G439 Non-illuminated Push Button 30mm 1no/1nc | AC4NXA 30G439Full GuardMetal-MomentaryNo Legend-Pressure Plate1€101.71
DAYTON 30G440 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NXB 30G440Full GuardPlastic-MomentaryNo LegendNEMA 13, NEMA 4, NEMA 4XPressure Plate1€74.89
DAYTON 30G441 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NXC 30G441Full GuardPlastic-MomentaryNo LegendNEMA 13, NEMA 4, NEMA 4XPressure Plate1€74.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G438 Non-illuminated Push Button 30mm 1no/1nc Green
€132.48 /unit