Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G423 Pilot Light Led 120vac/dc 30mm Chrome Red | AC4NWH

DAYTON 30G423 Pilot Light Led 120vac/dc 30mm Chrome Red

Item: AC4NWH Model: 30G423
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€255.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialZinc Die Cast
ColorRed
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage120V AC
Lens MaterialPlastic
Lens TypeFresnel
Replacement LampsNot Applicable
ShapeRound
Terminal Connection TypePressure Plate
Body ColorSilver
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Lens ColorRed
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 4, NEMA 13
Overall Depth2.17"
Overall Height4.39"
Overall Width1.73"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesNon Magnetic
StandardsCE, CULUS

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.35
Ship length (cm)9.14
Ship width (cm)10.92
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorLamp VoltageBody MaterialLamp Module TypeLamp TypeShapeLens TypeLens MaterialPrice
DAYTON 30G407 Pilot Light Led 24vac/dc 30mm Chrome Red | AC4NVQ 30G407Red24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G408 Pilot Light Led 24vac/dc 30mm Chrome Green | AC4NVR 30G408Green24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G409 Pilot Light Led 24vac/dc 30mm Chrome Blue | AC4NVT 30G409Blue24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G410 Pilot Light Led 24vac/dc 30mm Chrome Amber | AC4NVU 30G410Amber24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G411 Pilot Light Led 24vac/dc 30mm Plastic Red | AC4NVV 30G411Red24VPlasticFull VoltageLEDRoundFresnelPlastic€223.78
DAYTON 30G412 Pilot Light Led 24vac/dc 30mm Plastic Green | AC4NVW 30G412Green24VPlasticFull VoltageLEDRoundFresnelPlastic€223.78
DAYTON 30G416 Pilot Light Led 120vac 30mm Chrome White | AC4NWA 30G416White6VZinc Die CastTransformerLEDRoundFresnelPlastic€232.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G423 Pilot Light Led 120vac/dc 30mm Chrome Red
€255.91 /unit