DAYTON 30G411 Pilot Light Led 24vac/dc 30mm Plastic Red | AC4NVV

DAYTON 30G411 Pilot Light Led 24vac/dc 30mm Plastic Red

Item: AC4NVV Model: 30G411
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light
Basic MaterialPlastic
Body MaterialPlastic
ColorRed
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage24V
Lens MaterialPlastic
Lens TypeFresnel
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Replacement LampsNot Applicable
ShapeRound
Terminal Connection TypePressure Plate
Body ColorBlack
Body FinishUnfinished
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testPush-To-Test Included
Ip RatingIP65
Lamp Bulb ColorRed
Lamp Bulb TypeLED
Lens ColorRed
Manufacturer Warranty Length1 yr.
Max Lamp Bulb Voltage24V AC/DC
Max Voltage Rating (supply)24V AC/DC
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Overall Depth2.17"
Overall Height4.39"
Overall Width1.73"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesNon Magnetic
SeriesDayton Series
StandardsCE, CULUS
Terminal ConnectionPressure Plate

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)9.14
Ship width (cm)10.92
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorLamp VoltageBody MaterialLamp Module TypeLamp TypeShapeLens TypeLens MaterialPrice
DAYTON 30G407 Pilot Light Led 24vac/dc 30mm Chrome Red | AC4NVQ 30G407Red24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G408 Pilot Light Led 24vac/dc 30mm Chrome Green | AC4NVR 30G408Green24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G409 Pilot Light Led 24vac/dc 30mm Chrome Blue | AC4NVT 30G409Blue24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G410 Pilot Light Led 24vac/dc 30mm Chrome Amber | AC4NVU 30G410Amber24VZinc Die CastFull VoltageLEDRoundFresnelPlastic€245.27
DAYTON 30G412 Pilot Light Led 24vac/dc 30mm Plastic Green | AC4NVW 30G412Green24VPlasticFull VoltageLEDRoundFresnelPlastic€223.78
DAYTON 30G416 Pilot Light Led 120vac 30mm Chrome White | AC4NWA 30G416White6VZinc Die CastTransformerLEDRoundFresnelPlastic€232.95
DAYTON 30G417 Pilot Light Led 120vac 30mm Chrome Red | AC4NWB 30G417Red6VZinc Die CastTransformerLEDRoundFresnelPlastic€372.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G411 Pilot Light Led 24vac/dc 30mm Plastic Red