Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G383 Pilot Light Led 24v 30mm Chrome Green | AC4NUR

DAYTON 30G383 Pilot Light Led 24v 30mm Chrome Green

Item: AC4NUR Model: 30G383
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€185.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Light Complete
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialZinc Die Cast
ColorGreen
Lamp Module TypeFull Voltage
Lamp TypeLED
Lamp Voltage24V
Lens MaterialPlastic
Lens TypeFresnel
Replacement LampsNot Applicable
ShapeRound
Terminal Connection TypePressure Plate
Body ColorSilver
Includes LensLens Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Lens ColorGreen
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 4, NEMA 13
Overall Depth2.17"
Overall Height3.46"
Overall Width1.73"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesNon Magnetic
StandardsCE, CULUS

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.1
Ship length (cm)8.89
Ship width (cm)10.92
HS code8531800050
Country of OriginCN

Product Variants

ProductModelColorBody MaterialLamp VoltageLamp Module TypeLens MaterialTerminal Connection TypeLamp TypeShapePrice
DAYTON 30G208 Pilot Light Led 22mm 24vac/dc White Plastic | AC4NLD 30G208WhitePlastic-Full VoltagePolycarbonateScrew ClampLEDRound€69.96
DAYTON 30G209 Pilot Light Led 22mm 24vac/dc Green Plastic | AC4NLE 30G209GreenPlastic-Full VoltagePolycarbonateScrew ClampLEDRound€43.78
DAYTON 30G210 Pilot Light Led 22mm 24vac/dc Red Plastic | AC4NLF 30G210RedPlastic-Full VoltagePolycarbonateScrew ClampLEDRound€43.78
DAYTON 30G211 Pilot Light Led 22mm 24vac/dc Yellow Plastic | AC4NLG 30G211YellowPlastic-Full VoltagePolycarbonateScrew ClampLEDRound€43.78
DAYTON 30G213 Pilot Light Led 22mm 24vac/dc Green Cr | AC4NLJ 30G213Green--Full VoltagePolycarbonateScrew ClampLEDRound€34.98
DAYTON 30G214 Pilot Light Led 22mm 24vac/dc Red Cr | AC4NLK 30G214Red--Full VoltagePolycarbonateScrew ClampLEDRound€34.98
DAYTON 30G216 Pilot Light 22mm Led White | AC4NLM 30G216WhitePlastic-Full VoltagePolycarbonateScrew ClampLEDRound€50.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G383 Pilot Light Led 24v 30mm Chrome Green
€185.80 /unit