Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 255119-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 40 gpm Flow Rate | CJ2ECM

PENTEK 255119-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 40 gpm Flow Rate

Item: CJ2ECM Model: 255119-75Cross Ref: 4BE87
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€187.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
ApplicationHigh Efficiency
Bag Trade Size1
Collar TypeHandle and Ring
Diameter7"
FinishGlazed
Flow Rate40 GPM
For Use WithOrganic And Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
MaterialPolypropylene
Maximum Pressure200 psi
Maximum Temperature200°F
Overall Length16 1/2"
ReducesSediment, Solids
Removes Particle Size Down To100 µm
Ring MaterialStainless Steel
Seam TypeSewn
StandardsFDA COMPLAINT
Surface Area2 sq. ft.

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)3.81
Ship length (cm)41.91
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelMaterialFlow RateMax. Temp.Ring MaterialMicronsTypeAreaFilter SizePkg. Qty.Price
PENTEK KE75K2S-75 Filter Bag 75 Microns Size 2 - Pack Of 20 | AB4HPH 1YBC5 KE75K2S-75Polyester200 GPM250°FCarbon Steel75 µmHigh Flow4.4 sq. ft.220€171.94
PENTEK 255060-75 Filter Bag 25 Microns Size 2 - PK20 | AD6VYG 4BE14 255060-75Polyester Felt200 GPM250°FCarbon Steel25 µmHigh Flow4.4 sq. ft.220€170.00
PENTEK 255129-75 Filter Bag 5 Microns Size 2 - Pack Of 5 | AD6VZT 4BE97 255129-75Polypropylene110 GPM200°FStainless Steel5 µmHigh Efficiency4.4 sq. ft.25€216.32
PENTEK KE1K2S-75 Filter Bag, Welded Seam, 2 Bag Size, 1 micron Rating, 120 gpm Flow Rate | CJ2DZT KE1K2S-75--------20€200.10
PENTEK 255105-75 Filter Bag, Sewn Seam, 4 Bag Size, 150 micron Rating, 35 gpm Flow Rate | CJ2DZU 255105-75--------20€157.53
PENTEK 255050-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 70 gpm Flow Rate | CJ2DZV 255050-75--------20€201.89
PENTEK 255059-75 Filter Bag, Sewn Seam, 2 Bag Size, 10 micron Rating, 120 gpm Flow Rate | CJ2DZW 255059-75--------20€171.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 255119-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 40 gpm Flow Rate
€187.20 /pack