Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G321 Push Button Operator 30mm | AC4NRA

DAYTON 30G321 Push Button Operator 30mm

Item: AC4NRA Model: 30G321
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeEmergency Glass
Basic MaterialPlastic
Bezel MaterialPlastic
ColorYellow
Head MaterialPlastic
LegendNo Legend
Number Of Operators1
Type Of OperatorEmergency Break Glass Operator
ActionMaintained
Head/lens ColorYellow
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 4, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth2.36"
Overall Height4.57"
Overall Width1.97"
Panel Mounting Hole Diameter30 mm
Product TypeEmergency Stop Push Buttons
Resistance PropertiesNon Magnetic
StandardsCE, CULUS

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)14.48
Ship length (cm)5.84
Ship width (cm)6.6
HS code8536509035
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G321 Push Button Operator 30mm
€120.00 /unit